Shop All Ball Valves
Jomar Valve
3/4" CXC Lead Free Brass Ball Valve
Mfr # S-110G
Zoro # G7150398
product price: $22.39
/ea
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Lead-Free Brass
- Body Style Inline
- Ball Material 304 Stainless Steel
- Seat Material PTFE
- Valve Structure 2 Piece, Full Port
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jomar Valve
- MFR # S-110G
- Zoro # G7150398
- UPC # 662527298232
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 3/4" |
Details
Body Material | Lead-Free Brass |
Body Style | Inline |
Ball Material | 304 Stainless Steel |
Item | LF Brass Ball Valve |
Seat Material | PTFE |
Valve Structure | 2 Piece, Full Port |
Handle Type | Lever |
Connection Type | Solder |
Standard | NSF 61-8; NSF 372; Uniform Plumbing Code (cUPC); IAPMO/ANSI Z1157-2014; NSF/ANSI 14-2014; MSS SP-110; ASME/ANSI B16.18 |
Stem Material | 304 Stainless Steel |
Stem Type | Blowout Proof |
Max. Pressure | 600 psi WOG |
Ball Valve Basic Body Material | Brass |
Ball Valve Product Group | Manual |
Product Type | LF Brass Ball Valve,w/Side Tap,CXC,3/4" |
Description
LF Brass Ball Valve,w/Side Tap,CXC,3/4 In.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress XL coupling No stop, 4" x 4" (20753)
- CHICAGO FAUCET Lever Handle Single Hole Mount, 1 Hole Hot And Cold Water Mixing Sink Faucet, Chrome plated (51-ABCP)
- EVERFLOW IPSx1-1/2" LA Pattern Trap for Tubular Drain Applications, Brass 2" (21316)
- ASCO Solenoid Valve Rebuild Kit, For 4KY38 (302315)
- JOMAR VALVE 1/2" CXC Lead Free Brass Ball Valve, Max. Pressure: 600 psi WOG (S-110G)
- JOMAR VALVE 1" MNPT Italian Brass Ball Valve (T-100FMN)
- JOMAR VALVE 1/2" MNPT Lead Free Brass Ball Valve (JF-100GMXF)
- JOMAR VALVE Ball Valve, 1/2" Pipe, Graphite Body Seal (T-CS-2001N-SS-4B)
- JOMAR VALVE 3" NPT PVC Sched 80 Ball Valve (T-701)
- JOMAR VALVE 3/8" NPT Lead Free Brass Ball Valve (JF-100TG-LH)
- BONOMI 3/4" NPT Stainless Steel Ball Valve 3-Way (966N-3/4')
- Jomar Valve Valves