Shop All Ball Valves
Jomar Valve
3/4" Compression Lead Free Brass Ball Valve
Mfr # C-402G
Zoro # G7157468
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Body Material Lead-Free Brass
- Body Style Inline
- Ball Material 304 Stainless Steel
- Stem Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jomar Valve
- MFR # C-402G
- Zoro # G7157468
- UPC # 662527298263
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 3/4" |
Details
Body Material | Lead-Free Brass |
Body Style | Inline |
Ball Material | 304 Stainless Steel |
Stem Material | 304 Stainless Steel |
Seat Material | PTFE |
Item | LF Brass Ball Valve |
Connection Type | Compression |
Handle Type | Lever |
Ball Valve Basic Body Material | Brass |
Stem Type | Blowout Proof |
Max. Pressure | 600 psi WOG |
Valve Structure | 2 Piece, Full Port |
Ball Valve Product Group | Manual |
Standard | Lead Free Compliant |
Product Type | LF Brass Ball Valve,Comp,3/4" |
Description
LF Brass Ball Valve,Comp,3/4 In.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORION Polypropylene, Blue Finish, P-Trap (2 RBP)
- KOHLER Laboratory Sink, 15" x 10" Bowl, Porcelain (K-2007-0)
- KERICK Float Valve w/Threaded Outlet, 1/2 in (PS050525)
- MOEN Posi-Temp(R) 1/2" Crimp Ring Pex Connection w/Pressure Balancing (FP62326PF)
- JOMAR VALVE 1/8" MIPxFIP LF Brass Mini Valve (T-83CG)
- JOMAR VALVE 3/4" FNPT Brass Gas Ball Valve Inline (240-004P)
- JOMAR VALVE 1/2" CXC Lead Free Brass Ball Valve, Max. Pressure: 600 psi WOG (S-110G)
- JOMAR VALVE 1" NPT Lead Free Brass Ball Valve (T-110G)
- JOMAR VALVE 1/2" PVC Sched 80 True Union Valve (T-703)
- JOMAR VALVE 1/8" NPT Nickel Plated Brass Mini Valve (T-84-M)
- LEGEND VALVE 1/4" MINI BALL VALVE F x F (101-341)
- Jomar Valve Ball Valves