Shop All Check Valves
Jomar Valve
3" Solder Lead Free Brass Horizontal Check Valve
Mfr # S-501G
Zoro # G7040078
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3"
- Connection Type Solder
- Body Material Lead Free Brass
- Material of Construction Lead Free Brass
- Max. Pressure 200 psi WOG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jomar Valve
- MFR # S-501G
- Zoro # G7040078
- UPC # 662527305541
- Country of Origin Taiwan, Province of China
- Category Check Valves
Dimensions
Pipe Size | 3" |
Size | 3" |
Length | 7.52" |
Details
Connection Type | Solder |
Body Material | Lead Free Brass |
Item | Check Valve |
Material of Construction | Lead Free Brass |
Max. Pressure | 200 psi WOG |
Description
LF Brass Horizontal Check,CXC,3 In.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUELLER STEAM SPECIALTY Replacement Screen, 3 In, 304 SS (3 155M replacement screen)
- B & K/MUELLER INDS(IMPORT) 1" Blk Pipe Cap (521-405HN)
- TECTITE BY APOLLO 1/2 in. Brass Push-to-Connect Check Valve (FSBCV12)
- ZORO SELECT 3/8" FNPT x MNPT Nickel Brass Mini Ball Valve Inline (G-MVFP-38M)
- JOMAR VALVE 1-1/4" Solder Bronze Y Check Valve, Max. Pressure: 300 psi WOG (S-511)
- JOMAR VALVE 1/2" Solder Lead Free Brass Horizontal Check Valve (S-501G)
- JOMAR VALVE 1" NPT Lead Free Brass Spring Check Valve (T-521G)
- JOMAR VALVE 1-1/2" NPT Lead Free Brass Horizontal Check Valve (T-501G)
- JOMAR VALVE 1" Solder Brass Horizontal Check Valve (S-501)
- JOMAR VALVE 3" NPT Bronze Y Check Valve (T-511)
- CALEFFI 502710A 1/8" Npt. Male Automatic (502710A)
- Jomar Valve Check Valves