Shop All Ball Valves
Jomar Valve
3" PVC Sched 80 Solvent Ball Valve
Mfr # S-701
Zoro # G7139021
product price: $54.29
/ea
$54.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material UPVC
- Body Style Inline
- Temp. Range 41 Degrees F to 140 Degrees F
- Stem Material UPVC
- Connection Type Solvent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jomar Valve
- MFR # S-701
- Zoro # G7139021
- UPC # 662527292919
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 3" |
Details
Body Material | UPVC |
Body Style | Inline |
Item | PVC Sched 80 Solvent Ball Valve |
Temp. Range | 41 Degrees F to 140 Degrees F |
Stem Material | UPVC |
Connection Type | Solvent |
Handle Type | T-handle |
Ball Valve Product Group | Manual |
Valve Structure | 1 Piece |
Seat Material | EPDM |
Ball Material | UPVC |
Stem Type | PVC |
Max. Pressure | 150 psi WOG |
Ball Valve Basic Body Material | Thermoplastic |
Standard | NSF Certified; ASTM F1970 |
Product Type | PVC Sched 80 Solvent Ball Valve,3" |
Description
PVC Sched 80 Solvent Ball Valve,3 In.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER FAUCETS 1-Handle Shower Trim Set, Matte Black, Wall (T-4MO310-MB)
- APOLLO PEX-A 1/2 in. Expansion PEX in to X 3/4 in. D FNPT Brass Adapter (EPXFA1234)
- KOHLER Artifacts 30" Shower Slidebar (72798-SN)
- GROHE Eurocube Wall-Hung Sink, Cho (39656000)
- JOMAR VALVE 1-1/2" PVC Sched 80 Solvent Ball Valve (S-701)
- JOMAR VALVE 2" PVC Sched 80 Solvent Ball Valve (S-701)
- JOMAR VALVE 1-1/4" PVC Sched 80 Solvent Ball Valve (S-701)
- JOMAR VALVE 3/8" FNPT Brass Gas Ball Valve Inline (101-402)
- JOMAR VALVE 1-1/2" NPT Italian Brass Ball Valve (T-100NE)
- JOMAR VALVE 2-1/2" CXC Lead Free Brass Ball Valve, Body Style: Inline (JF-100SG)
- LEGEND VALVE 1/2"FL X 1/2" FL T-3100 (102-523)
- Jomar Valve Ball Valves