Shop All Ball Valves
Jomar Valve
3" NPT PVC Sched 80 Ball Valve
Mfr # T-701
Zoro # G7079381
product price: $55.69
/ea
$55.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material UPVC
- Body Style Inline
- Standard NSF; ANSI B1.20.1; ASTM F1970
- Seat Material EPDM
- Handle Type T-handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jomar Valve
- MFR # T-701
- Zoro # G7079381
- UPC # 662527292827
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 3" |
Details
Body Material | UPVC |
Body Style | Inline |
Standard | NSF; ANSI B1.20.1; ASTM F1970 |
Seat Material | EPDM |
Handle Type | T-handle |
Item | PVC Sched 80 Ball Valve |
Temp. Range | 41 Degrees F to 140 Degrees F |
Stem Material | UPVC |
Connection Type | FNPT |
Ball Material | UPVC |
Max. Pressure | 150 psi WOG |
Ball Valve Basic Body Material | Thermoplastic |
Valve Structure | 1 Piece |
Ball Valve Product Group | Manual |
Stem Type | O-Rings |
Product Type | PVC Sched 80,NPT Ball Valve,3" |
Description
PVC Sched 80,NPT Ball Valve,3 In.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS PIPE SOCKET SAVER 4"" (J44-400)
- SAFE-T-SEAL Water Hose, Rubber/Brass, Repair Part, 4 ft (TPH4AW)
- APOLLO PEX 28-Port PEX Manifold with 1/2 in. Brass Ball Valves (6907928CP)
- ASCO Valve RebuildKit, 3UK20, 3UK81, 5JC36, 5JC60 (302278)
- JOMAR VALVE 1-1/4" NPT PVC Sched 80 Ball Valve (T-701)
- JOMAR VALVE 1/2" NPT PVC Sched 80 Ball Valve (T-701)
- JOMAR VALVE 4" NPT PVC Sched 80 Ball Valve (T-701)
- JOMAR VALVE 1/8" MNPT Nickel Plated Brass Mini Valve (T-84-M)
- JOMAR VALVE Brass Ball Valve, CXC, 2" (JF-100S)
- JOMAR VALVE 1" PVC Sched 80 Solvent Ball Valve (S-701)
- LEGEND VALVE 3/4" T-1002 NO LEAD BALL VALVE (101-064NL)
- Jomar Valve Valves