Shop All Check Valves
Jomar Valve
3" NPT Lead Free Brass Horizontal Check Valve
Mfr # T-501G
Zoro # G7121646
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3"
- Connection Type Threaded
- Body Material Lead Free Brass
- Length 6.30"
- Size 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jomar Valve
- MFR # T-501G
- Zoro # G7121646
- UPC # 662527294678
- Country of Origin Taiwan, Province of China
- Category Check Valves
Dimensions
Pipe Size | 3" |
Length | 6.30" |
Size | 3" |
Details
Connection Type | Threaded |
Body Material | Lead Free Brass |
Max. Pressure | 200 psi WOG |
Material of Construction | Lead Free Brass |
Item | Check Valve |
Description
LF Brass Horizontal Check,NPT,3 In.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Copper Elbow, 90 P x P, 2 x 2 (C77067)
- NIBCO Cast Bronze, Trap, P-Trap (885 11/2)
- KURIYAMA Reinforced Tubing, 150 psi at 70F, 50 ft. (K7300-32X50)
- KISSLER Hot Water Cartridge, Ceramic, PricePfister (910-024)
- JOMAR VALVE 1/2" Solder Lead Free Brass Horizontal Check Valve (S-501G)
- JOMAR VALVE 1-1/2" NPT Lead Free Bronze Y Check Valve (T-511G)
- JOMAR VALVE 3/4" Solder Lead Free Brass Horizontal Check Valve (S-501G)
- JOMAR VALVE 3/4" NPT Lead Free Brass Horizontal Check Valve (T-501G)
- JOMAR VALVE 2" NPT Lead Free Brass Spring Check Valve (T-521G)
- JOMAR VALVE 3/4" NPT Bronze Y Check Valve (T-511G)
- STRATAFLO PRODUCTS INC. 1/2" FNPT Nickel-Plated Brass Check Valve with Stainless Steel Poppet (2400-050)
- Jomar Valve Check Valves