Shop All Ball Valves
Jomar Valve
3" NPT Lead Free Brass Ball Valve
Mfr # JF-100TG
Zoro # G7031976
product price: $372.99
/ea
Free Shipping & Returns
$372.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Lead-Free Brass
- Body Style Inline
- Ball Valve Product Group Manual
- Valve Structure 2 Piece, Full Port
- Ball Valve Basic Body Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jomar Valve
- MFR # JF-100TG
- Zoro # G7031976
- UPC # 662527299444
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 3" |
Details
Body Material | Lead-Free Brass |
Body Style | Inline |
Ball Valve Product Group | Manual |
Valve Structure | 2 Piece, Full Port |
Ball Valve Basic Body Material | Brass |
Stem Type | Blowout Proof |
Max. Pressure | 600 psi WOG |
Handle Type | Lever |
Seat Material | PTFE |
Stem Material | 304 Stainless Steel |
Connection Type | FNPT |
Item | LF Brass Ball Valve |
Ball Material | 304 Stainless Steel |
Standard | UL Listed ; IAPMO Certified; CSA Certified; MSS SP-110; ANSI B1.20.1 |
Description
LF Brass Ball Valve,SS Trim,NPT,3 In.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1-1/4" x 3/4" x 1-1/4" NOM C Copper Reducing Tee (611RR 11/4x3/4x11/4)
- ZURN Faucet, Side Handle Service Sink M, 1 (Z841M1-RC)
- ZURN Wristblade Handle 4" Mount, 2 Hole Gooseneck Kitchen/Bathroom Faucet, Polished chrome (Z812B4-XL-FC)
- BECK 1-1/2" x 6 ft. Non-Threaded Black Pipe Nipple Sch 80 (0330723081)
- JOMAR VALVE 3/4" NPT Lead Free Brass Ball Valve (T-150G)
- JOMAR VALVE LF Brass Cold Exp PEXxNPT Valve, 3/4" (T-422G)
- JOMAR VALVE 3/4" Compression Lead Free Brass Ball Valve (C-402G)
- JOMAR VALVE 3/4" CXC Lead Free Brass Ball Valve (S-150G)
- JOMAR VALVE Brass Ball Valve, MNPT, 1" T-handle (JF-100TFM)
- JOMAR VALVE 1" NPT Lead Free Brass Ball Valve (T-150G)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 1/2", PVC/EPDM, S/T (TBB1005CPEG)
- Jomar Valve Valves