Shop All Ball Valves
Jomar Valve
3" NPT Lead Free Brass Ball Valve, Handle Type: Lever
Mfr # T-150G
Zoro # G7057690
product price: $320.99
/ea
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Lead-Free Brass
- Body Style Inline
- Standard UL Listed; IAPMO/ANSI Z1157-2014; NSF/ANSI 14-2014; CGA 3.16; ASME B16.33; ANSI Z21.15; ASME B16.44; CGA CR91; MSS SP-110; ANSI B1.20.1
- Max. Pressure 600 psi WOG
- Ball Material Chrome Plated Lead-Free Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jomar Valve
- MFR # T-150G
- Zoro # G7057690
- UPC # 662527306425
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 3" |
Details
Body Material | Lead-Free Brass |
Body Style | Inline |
Standard | UL Listed; IAPMO/ANSI Z1157-2014; NSF/ANSI 14-2014; CGA 3.16; ASME B16.33; ANSI Z21.15; ASME B16.44; CGA CR91; MSS SP-110; ANSI B1.20.1 |
Max. Pressure | 600 psi WOG |
Ball Material | Chrome Plated Lead-Free Brass |
Seat Material | PTFE |
Stem Material | brass |
Handle Type | Lever |
Item | LF Brass Ball Valve |
Connection Type | FNPT |
Stem Type | Blowout Proof |
Ball Valve Product Group | Manual |
Valve Structure | 2 Piece, Full Port |
Ball Valve Basic Body Material | Brass |
Description
LF Brass Ball Valve,NPT,3 In.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO BY TMG 1 in. Blue Twister Polypropylene Telescoping Poly Pipe Repair Insert Coupling (ABTSLC1)
- KOHLER Toilet Seat, With Cover, Plastic, Round, White (K-4639-0)
- ZORO SELECT High Pressure Clamp, T304 Stainless Steel, For Tube Size: 2 in (13MHP2.0)
- PENTAIR/PENTEK Water Filter System, 2 gpm, 5 Micron, 7 3/8 in H (158581-75)
- JOMAR VALVE 1/2" FNPT Brass Gas Ball Valve Inline (102-303)
- JOMAR VALVE Brass Ball Valve, MNPT, 1/4" T-handle (JF-100TFM)
- JOMAR VALVE 1-1/2" PVC Sched 80 Solvent Ball Valve (S-701)
- JOMAR VALVE 3/4" CPVC CTS Solvent Ball Valve (S-605)
- JOMAR VALVE 3/4" NPT Brass Gas Ball Valve (T-2005C)
- JOMAR VALVE LF Brass Cap and Chain Valve, NPT, 1/2" (T-100HFG)
- PARKER 1/4" Compr Brass Mini Ball Valve Inline (4A-MB4LPFA-BP)
- Jomar Valve Valves