Shop All Check Valves
Jomar Valve
3" NPT Bronze Y Check Valve
Mfr # T-511
Zoro # G7129291
product price: $414.99
/ea
Free Shipping & Returns
$414.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3"
- Connection Type Threaded
- Body Material Bronze
- Max. Pressure 300 psi WOG
- Length 7.55"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jomar Valve
- MFR # T-511
- Zoro # G7129291
- UPC # 662527295408
- Country of Origin Taiwan, Province of China
- Category Check Valves
Dimensions
Pipe Size | 3" |
Length | 7.55" |
Size | 3" |
Details
Connection Type | Threaded |
Body Material | Bronze |
Max. Pressure | 300 psi WOG |
Item | Y-Pattern Check Valve |
Material of Construction | Bronze |
Product Type | Brnze Y-Pattern Check Valve,NPT,3" |
Description
Brnze Y-Pattern Check Valve,NPT,3 In.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 90 Elbow, Brass, 1/8 in Pipe Size, MNPT (1204P-2)
- KUNKLE VALVE Safety Relief Valve, 1 x 1-1/4 In, 25 psi (6010FEE01-AM0025)
- ANVIL 4" Female NPT x Female NPT Cast Iron 90 Degree Safety Valve Discharge Elbow Class 125 (0300300209)
- TECHNIFIT Fitting, PTC, Swivel Male "Y", 6mm x 1/4" Male BSPT (R) (PWT06-02)
- JOMAR VALVE 3/4" NPT Bronze Y Check Valve (T-511G)
- JOMAR VALVE 1-1/2" NPT Bronze Y Check Valve (T-511)
- JOMAR VALVE 1-1/4" NPT Bronze Y Check Valve (T-511)
- JOMAR VALVE 2" NPT Lead Free Brass Spring Check Valve (T-521G)
- JOMAR VALVE 2" Solder Lead Free Bronze Y Check Valve (S-511G)
- JOMAR VALVE 1-1/4" Solder Bronze Y Check Valve, Max. Pressure: 300 psi WOG (S-511)
- MILWAUKEE VALVE 3/4" FNPT Bronze Swing Check Valve (509 3/4)
- Jomar Valve Valves