Shop All Check Valves
Jomar Valve
3" NPT Brass Horizontal Check Valve
Mfr # T-501
Zoro # G7048426
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3"
- Connection Type Threaded
- Body Material Brass
- Material of Construction Brass
- Max. Pressure 200 psi WOG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jomar Valve
- MFR # T-501
- Zoro # G7048426
- UPC # 662527295255
- Country of Origin Taiwan, Province of China
- Category Check Valves
Dimensions
Pipe Size | 3" |
Length | 6.30" |
Size | 3" |
Details
Connection Type | Threaded |
Body Material | Brass |
Material of Construction | Brass |
Max. Pressure | 200 psi WOG |
Item | Check Valve |
Product Type | Brass Horizontal Check Valve,NPT,3" |
Description
Brass Horizontal Check Valve,NPT,3 In.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Brenham Shroud (1998-0)
- MIRREDGE 1-1/2" W, Wood Grain Mirror Installation Kit (64112)
- AMERICAN STANDARD Toilet Bowl, 1.6 gpf, Flush Valve, Floor Mount, Elongated, White (3342001.020)
- ZSI 2HoleCushionedClampTubeS15/8In, 3 23/64In (026M030)
- JOMAR VALVE 1-1/4" NPT Bronze Y Check Valve (T-511)
- JOMAR VALVE 1/2" NPT Bronze Y Check Valve, Connection Type: Threaded (T-511)
- JOMAR VALVE 1" Solder Brass Horizontal Check Valve (S-501)
- JOMAR VALVE 2" Solder Lead Free Bronze Y Check Valve (S-511G)
- JOMAR VALVE 1-1/2" NPT Lead Free Bronze Y Check Valve (T-511G)
- JOMAR VALVE 1-1/4" NPT Lead Free Brass Spring Check Valve (T-521G)
- CHECK-ALL VALVES Stainless Insert Check Valve (FIV-15-30-SS)
- Jomar Valve Valves