Shop All Ball Valves
Jomar Valve
3" CXC Lead Free Brass Ball Valve, Seat Material: PTFE
Mfr # S-150G
Zoro # G7155340
product price: $318.99
/ea
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Lead-Free Brass
- Body Style Inline
- Stem Material brass
- Seat Material PTFE
- Valve Structure 2 Piece, Full Port
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jomar Valve
- MFR # S-150G
- Zoro # G7155340
- UPC # 662527306456
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 3" |
Details
Body Material | Lead-Free Brass |
Body Style | Inline |
Stem Material | brass |
Seat Material | PTFE |
Valve Structure | 2 Piece, Full Port |
Ball Valve Product Group | Manual |
Item | LF Brass Ball Valve |
Ball Valve Basic Body Material | Brass |
Max. Pressure | 400 psi WOG |
Connection Type | Solder |
Stem Type | Blowout Proof |
Ball Material | Chrome Plated Lead-Free Brass |
Standard | UL Listed; NSF 61-8; NSF 372; Uniform Plumbing Code (cUPC); IAPMO/ANSI Z1157-2014; NSF/ANSI 14-2014; MSS SP-110; ANSI B16.18; FM Approval |
Handle Type | Lever |
Description
LF Brass Ball Valve,CXC,3 In.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Manual Flush Valve, 3.5 gpf, 11-1/2 in Rough-In, 1 in IPS Inlet Size, Single Flush, Top Spud, Chrome (Royal 110)
- WATTS Double Check Valve, Watts709, 4in, Flanged (LF709-NRS)
- PARKER 1/4" CPI Brass Union Elbow (4-4 EBZ-B)
- CULLIGAN Whole House Replacement Filter For HF-150/HF-160/HF-360 (P1)
- JOMAR VALVE 3/4" CXC Lead Free Brass Ball Valve (S-150G)
- JOMAR VALVE 1" CXC Lead Free Brass Ball Valve, Body Style: Inline (S-150G)
- JOMAR VALVE 1-1/4" NPT PVC Sched 80 Ball Valve (T-701)
- JOMAR VALVE 1/2" FNPT Brass Gas Ball Valve Inline (102-303)
- JOMAR VALVE 3/4" FNPT Brass Gas Ball Valve Inline (102-304)
- JOMAR VALVE 1" NPT Lead Free Brass Ball Valve (T-110G)
- LEGEND VALVE 1/8" T710 S.S BALL VALVE (113-120)
- Jomar Valve Ball Valves