Shop All Ball Valves
Jomar Valve
2" PVC Sched 80 Solvent Ball Valve
Mfr # S-701
Zoro # G7132286
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material UPVC
- Body Style Inline
- Handle Type T-handle
- Connection Type Solvent
- Standard NSF Certified; ASTM F1970
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jomar Valve
- MFR # S-701
- Zoro # G7132286
- UPC # 662527292896
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 2" |
Details
Body Material | UPVC |
Body Style | Inline |
Handle Type | T-handle |
Connection Type | Solvent |
Standard | NSF Certified; ASTM F1970 |
Stem Material | UPVC |
Ball Material | UPVC |
Ball Valve Product Group | Manual |
Temp. Range | 41 Degrees F to 140 Degrees F |
Stem Type | PVC |
Valve Structure | 1 Piece |
Seat Material | EPDM |
Ball Valve Basic Body Material | Thermoplastic |
Item | PVC Sched 80 Solvent Ball Valve |
Max. Pressure | 150 psi WOG |
Product Type | PVC Sched 80 Solvent Ball Valve,2" |
Description
PVC Sched 80 Solvent Ball Valve,2 In.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSTA-CLAMP 4.00 In Plus SS Solder Joint Leak Repair Clamp (3146040030WT)
- KOHLER Stillness Wall-Mount Supply Elbow W/ Check Valve (22172-CP)
- JONES STEPHENS 3/4" x 5 ft. Black Ready Cut Pipe (300B0760)
- PARKER Fitting, 1-15/32", Brass, Compression (169VL-8-6)
- JOMAR VALVE 1-1/4" PVC Sched 80 Solvent Ball Valve (S-701)
- JOMAR VALVE 3" PVC Sched 80 Solvent Ball Valve (S-701)
- JOMAR VALVE 4" PVC Sched 80 Solvent Ball Valve (S-701)
- JOMAR VALVE Brass Ball Valve, NPT, 4" (JF-100T)
- JOMAR VALVE 1/4" NPT Lead Free Brass Ball Valve (JF-100TG)
- JOMAR VALVE 4" Press Lead Free Brass Italian Ball Valve (JP-100XLC)
- APOLLO Valve BV, 2in. NPT, SS, LTCH LVR (76-108-27)
- Jomar Valve Valves