Shop All Check Valves
Jomar Valve
2" Press Lead Free Brass Horizontal Check Valve
Mfr # P-501G
Zoro # G7142305
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Connection Type Press
- Body Material Lead Free Brass
- Material of Construction Lead Free Brass
- Width 4.10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jomar Valve
- MFR # P-501G
- Zoro # G7142305
- UPC # 662527304520
- Country of Origin Taiwan, Province of China
- Category Check Valves
Dimensions
Pipe Size | 2" |
Width | 4.10" |
Length | 6.06" |
Size | 2" |
Details
Connection Type | Press |
Body Material | Lead Free Brass |
Material of Construction | Lead Free Brass |
Item | Check Valve |
Max. Pressure | 200 psi WOG |
Product Type | LF Brass Horizontal Check Press,2" |
Description
LF Brass Horizontal Check Press,2 In.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" BLACK NIPPLE RUN (355-258E)
- MILWAUKEE VALVE Gate Valve, Class 150, 1/2 In., Bronze (1140 1/2)
- ZORO SELECT 2-1/2" FNPT 304 SS Coupling (40FC111N212)
- PARKER Male Elbow, 45deg, Brass, Tube x MNPT, PK10 (149F-12-8)
- JOMAR VALVE 3/4" NPT Lead Free Brass Horizontal Check Valve (T-501G)
- JOMAR VALVE 1-1/2" NPT Lead Free Bronze Y Check Valve (T-511G)
- JOMAR VALVE 3/4" Solder Lead Free Brass Spring Check Valve (S-521G)
- JOMAR VALVE 1-1/4" NPT Brass Horizontal Check Valve (T-501)
- JOMAR VALVE 2" NPT Lead Free Brass Horizontal Check Valve (T-501G)
- JOMAR VALVE 3" NPT Bronze Y Check Valve (T-511)
- GEORG FISCHER 1" Threaded Socket PVC/EPDM Spring Check Valve (161562104)
- Jomar Valve Check Valves