Shop All Ball Valves
Jomar Valve
2" NPT PVC Sched 80 Ball Valve
Mfr # T-701
Zoro # G7056211
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material UPVC
- Body Style Inline
- Handle Type T-handle
- Ball Valve Product Group Manual
- Ball Valve Basic Body Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jomar Valve
- MFR # T-701
- Zoro # G7056211
- UPC # 662527292803
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 2" |
Details
Body Material | UPVC |
Body Style | Inline |
Handle Type | T-handle |
Ball Valve Product Group | Manual |
Ball Valve Basic Body Material | Thermoplastic |
Stem Material | UPVC |
Seat Material | EPDM |
Valve Structure | 1 Piece |
Max. Pressure | 150 psi WOG |
Standard | NSF; ANSI B1.20.1; ASTM F1970 |
Stem Type | O-Rings |
Connection Type | FNPT |
Ball Material | UPVC |
Item | PVC Sched 80 Ball Valve |
Temp. Range | 41 Degrees F to 140 Degrees F |
Product Type | PVC Sched 80,NPT Ball Valve,2" |
Description
PVC Sched 80,NPT Ball Valve,2 In.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Metermix Actuator (3300-003KJKABNF)
- ZORO SELECT Cam and Groove Adapter, 4", 316 SS (PLE90)
- K-FLEX USA 2" x 59/64" Elastomeric Tee Pipe Fitting Insulation, 3/4" Wall (801-T-068200)
- VIEGA Elbow (80420)
- JOMAR VALVE 1" NPT PVC Sched 80 Ball Valve (T-701)
- JOMAR VALVE 3" NPT PVC Sched 80 Ball Valve (T-701)
- JOMAR VALVE 4" NPT PVC Sched 80 Ball Valve (T-701)
- JOMAR VALVE 1/4" NPT Nickel Plated Brass Mini Valve (T-84-M)
- JOMAR VALVE 2" NPT Lead Free Brass Ball Valve (JF-100TG)
- JOMAR VALVE Brass Ball Valve, MNPT, 1" T-handle (JF-100TFM)
- ZORO SELECT 1/2 in Ball Valve, Stainless Steel, FNPT, Inline (06Q201N04012)
- Jomar Valve Valves