Shop All Check Valves
Jomar Valve
2" NPT Lead Free Brass Spring Check Valve
Mfr # T-521G
Zoro # G7077099
Free Shipping & Returns
$92.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Connection Type Threaded
- Body Material Lead Free Brass
- Material of Construction Lead Free Brass
- Length 3.15"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jomar Valve
- MFR # T-521G
- Zoro # G7077099
- UPC # 662527305053
- Country of Origin China
- Category Check Valves
Dimensions
Pipe Size | 2" |
Length | 3.15" |
Size | 2" |
Width | 3.31" |
Details
Connection Type | Threaded |
Body Material | Lead Free Brass |
Material of Construction | Lead Free Brass |
Item | Spring Check Valve |
Max. Pressure | 300 psi WOG |
Product Type | LF Brass Spring Check Valve,NPT,2" |
Description
LF Brass Spring Check Valve,NPT,2 In.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" Compression x 1/8" MNPT Brass Connector 100PK (68CA-4-2)
- SANI-LAV Floor Mount, 3 Hole, Single Foot Pedal, Stainless, Wash Station (56F1-0.5)
- KOHLER Freshman 1.0 Gpf Rear-Inlet Urinal (4989-T-7)
- KOHLER Riverby 33" X 22" X 9-5/8" Top-Mount (5871-4A2-0)
- JOMAR VALVE 1-1/4" NPT Lead Free Brass Spring Check Valve (T-521G)
- JOMAR VALVE 1" NPT Brass Horizontal Check Valve (T-501)
- JOMAR VALVE 1-1/4" Solder Bronze Y Check Valve, Max. Pressure: 300 psi WOG (S-511)
- JOMAR VALVE 2" NPT Bronze Y Check Valve (T-511)
- JOMAR VALVE 1" NPT Lead Free Brass Horizontal Check Valve (T-501G)
- JOMAR VALVE 2" NPT Brass Horizontal Check Valve (T-501)
- HAYWARD FLOW CONTROL Y-Check Valve, 1/2", CPVC/FPM, Socket (YC20050S)
- Jomar Valve Valves