Shop All Check Valves
Jomar Valve
2" NPT Lead Free Brass Horizontal Check Valve
Mfr # T-501G
Zoro # G7141471
product price: $78.49
/ea
Free Shipping & Returns
$78.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Connection Type Threaded
- Body Material Lead Free Brass
- Max. Pressure 200 psi WOG
- Material of Construction Lead Free Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jomar Valve
- MFR # T-501G
- Zoro # G7141471
- UPC # 662527294654
- Country of Origin Indonesia
- Category Check Valves
Dimensions
Pipe Size | 2" |
Size | 2" |
Length | 4.30" |
Details
Connection Type | Threaded |
Body Material | Lead Free Brass |
Max. Pressure | 200 psi WOG |
Item | Check Valve |
Material of Construction | Lead Free Brass |
Product Type | LF Brass Horizontal Check,NPT,2" |
Description
LF Brass Horizontal Check,NPT,2 In.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROST KING 3/4 in. X 3 ft. L Polyethylene Foam Pipe Insulation (5P11X)
- ZORO SELECT Water Connector, PVC, 1/4" Outlet, 72" L (41062)
- ZORO SELECT Supply Stop, Angle, 5/8" Inlet, 3/8" Outlet (04348LF)
- BECK 1/2" MNPT x 4-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331015800)
- JOMAR VALVE 1-1/4" NPT Bronze Y Check Valve (T-511)
- JOMAR VALVE 1-1/2" NPT Brass Horizontal Check Valve (T-501)
- JOMAR VALVE 2-1/2" Solder Lead Free Brass Horizontal Check Valve (S-501G)
- JOMAR VALVE 1" Solder Brass Horizontal Check Valve (S-501)
- JOMAR VALVE 3/4" NPT Lead Free Brass Horizontal Check Valve (T-501G)
- JOMAR VALVE 2" NPT Bronze Y Check Valve (T-511)
- HAM-LET Instrumentation Check Valve (H-410-SS-N-1/2-1/3PSI)
- Jomar Valve Valves