Shop All Ball Valves
Jomar Valve
2" NPT Lead Free Brass Ball Valve
Mfr # JF-100TG
Zoro # G7055697
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Lead-Free Brass
- Body Style Inline
- Standard UL Listed ; IAPMO Certified; CSA Certified; MSS SP-110; ANSI B1.20.1
- Connection Type FNPT
- Stem Type Blowout Proof
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jomar Valve
- MFR # JF-100TG
- Zoro # G7055697
- UPC # 662527298898
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 2" |
Details
Body Material | Lead-Free Brass |
Body Style | Inline |
Standard | UL Listed ; IAPMO Certified; CSA Certified; MSS SP-110; ANSI B1.20.1 |
Connection Type | FNPT |
Stem Type | Blowout Proof |
Max. Pressure | 600 psi WOG |
Ball Valve Product Group | Manual |
Stem Material | 304 Stainless Steel |
Handle Type | Lever |
Ball Material | 304 Stainless Steel |
Seat Material | PTFE |
Item | LF Brass Ball Valve |
Ball Valve Basic Body Material | Brass |
Valve Structure | 2 Piece, Full Port |
Product Type | LF Brass Ball Valve,SS Trim,NPT,2" |
Description
LF Brass Ball Valve,SS Trim,NPT,2 In.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL FNPT, Malleable Iron Wye, Class 150 (0310067202)
- SUPERIOR TOOL Compressin Sleevepuller (03943)
- MIRREDGE 1-1/2" W, Mirror Mirror Installation Kit (24400)
- DIXON T-Bolt Clamp, 8.25 to 8.56 in Nominal, 0.025 in Thick, 300 Stainless Steel (STBC850)
- JOMAR VALVE 1/4" NPT Lead Free Brass Ball Valve (JF-100TG)
- JOMAR VALVE 3/8" NPT Lead Free Brass Ball Valve (JF-100TG)
- JOMAR VALVE 1-1/2" NPT Lead Free Brass Ball Valve (JF-100TG)
- JOMAR VALVE 1" NPT Brass Gas Ball Valve (T-2005C)
- JOMAR VALVE Brass Ball Valve, NPT, 1/2" latch lock (JF-100T-LH)
- JOMAR VALVE Brass Ball Valve, NPT, 1/4" (JF-100T)
- PARKER Manual 2-Way Ball Valve, Barb, Polypro (PBPP6VME6)
- Jomar Valve Valves