Shop All Ball Valves
Jomar Valve
2" NPT Italian Brass Valve w/Side Tap
Mfr # T-100STN
Zoro # G7041861
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style Inline
- Valve Structure 2 Piece, Full Port
- Max. Pressure 600 psi WOG
- Handle Type Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jomar Valve
- MFR # T-100STN
- Zoro # G7041861
- UPC # 662527291783
- Country of Origin Italy
- Category Ball Valves
Dimensions
Pipe Size | 2" |
Details
Body Material | Brass |
Body Style | Inline |
Valve Structure | 2 Piece, Full Port |
Max. Pressure | 600 psi WOG |
Handle Type | Lever |
Ball Valve Product Group | Manual |
Connection Type | FNPT |
Stem Type | Blowout Proof |
Seat Material | Hostaflon(R) TFM 1600 |
Item | Italian Brass Valve |
Stem Material | brass |
Ball Valve Basic Body Material | Brass |
Ball Material | Chrome Plated Brass |
Standard | UL Listed; ANSI Z21.15; ASME B16.33; CGA 3.16; CGA 9.2; MSS SP-110; ANSI B1.20.1 |
Temp. Range | -40 Degrees F to 500 Degrees F |
Description
Italian Brass Valve,w/Side Tap,NPT,2 In.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Male Adapter, Hub x MNPT, 3 in Pipe Size (1WKG7)
- MOEN Shower Valve Repair Kit (8370HD)
- SLOAN Repair Kit Royal El1107A Sol Royal 1.0U Repair Kit (3345017)
- GE Dryer Cord 3W, 30 Amp, 4 Ft (84615)
- JOMAR VALVE 1-1/2" NPT Italian Brass Valve w/Side Tap (T-100STN)
- JOMAR VALVE 1-1/4" NPT Italian Brass Valve w/Side Tap (T-100STN)
- JOMAR VALVE 1" NPT Italian Brass Valve w/Side Tap (T-100STN)
- JOMAR VALVE 1/2" NPT Lead Free Brass Ball Valve (JF-100TG)
- JOMAR VALVE 2" FNPT Brass Gas Ball Valve Inline (240-008P)
- JOMAR VALVE Brass Ball Valve, NPT, 1" latch lock (JF-100T-LH)
- ZORO SELECT 1-1/4" FNPT PVC Ball Valve Inline, Handle Type: Tee (107-136-NP)
- Jomar Valve Valves