Shop All Check Valves
Jomar Valve
2" NPT Brass Horizontal Check Valve
Mfr # T-501
Zoro # G7128698
product price: $77.75
/ea
Free Shipping & Returns
$77.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Connection Type Threaded
- Body Material Brass
- Max. Pressure 200 psi WOG
- Length 4.30"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jomar Valve
- MFR # T-501
- Zoro # G7128698
- UPC # 662527295231
- Country of Origin Indonesia
- Category Check Valves
Dimensions
Pipe Size | 2" |
Length | 4.30" |
Size | 2" |
Details
Connection Type | Threaded |
Body Material | Brass |
Max. Pressure | 200 psi WOG |
Material of Construction | Brass |
Item | Check Valve |
Product Type | Brass Horizontal Check Valve,NPT,2" |
Description
Brass Horizontal Check Valve,NPT,2 In.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1-1/2 Inch ABS Solvent P-Trap, H x H (6793201)
- ZORO SELECT Sanitary Spool, 12" L, Straight Shape (SPOOL-0150X12.00-7-4)
- LEGRIS Push-to-Connect, Threaded Male Connector, 5/32 in Tube Size, Brass, Silver (3601 04 56)
- K-FLEX USA 5/8" x 27/64" Elastomeric Elbow Pipe Fitting Insulation, 1" Wall (801-LRE-100058)
- JOMAR VALVE 3/4" Solder Lead Free Brass Horizontal Check Valve (S-501G)
- JOMAR VALVE 1-1/4" NPT Lead Free Brass Spring Check Valve (T-521G)
- JOMAR VALVE 2-1/2" NPT Brass Horizontal Check Valve (T-501)
- JOMAR VALVE 1/2" NPT Bronze Y Check Valve, Connection Type: Threaded (T-511)
- JOMAR VALVE 1/2" NPT Lead Free Brass Spring Check Valve (T-521G)
- JOMAR VALVE 1" NPT Lead Free Brass Spring Check Valve (T-521G)
- LEGEND VALVE 1" S-655 PVC BALL CHECK (201-285)
- Jomar Valve Valves