Shop All Check Valves
Jomar Valve
2-1/2" Solder Lead Free Brass Horizontal Check Valve
Mfr # S-501G
Zoro # G7153021
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2 1/2"
- Connection Type Solder
- Body Material Lead Free Brass
- Material of Construction Lead Free Brass
- Max. Pressure 200 psi WOG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jomar Valve
- MFR # S-501G
- Zoro # G7153021
- UPC # 662527305534
- Country of Origin Taiwan, Province of China
- Category Check Valves
Dimensions
Pipe Size | 2 1/2" |
Length | 6.48" |
Size | 2 1/2" |
Details
Connection Type | Solder |
Body Material | Lead Free Brass |
Material of Construction | Lead Free Brass |
Item | Check Valve |
Max. Pressure | 200 psi WOG |
Description
LF Brass Horizontal Check,CXC,21/2 In.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Reducing Bushing, CTS, Schedule SDR-11, 1-1/2" x 3/4" Pipe Size, CTS Spigot x CTS Hub (4137-210)
- VERSILON PEX Tubing, Clear, 2 in, 20 ft, 165F (ABH05078)
- NUTECH 1" FNPT Combination Strainer Valve (SV2E-100F-100F)
- ZORO SELECT Reducing Bushing, Polypropylene, 1-1/2" x 1-1/4", Schedule 80, 300 psi Max Pressure (RB150-125)
- JOMAR VALVE 2" Press Lead Free Brass Horizontal Check Valve (P-501G)
- JOMAR VALVE 1-1/4" NPT Lead Free Brass Spring Check Valve (T-521G)
- JOMAR VALVE 1" NPT Bronze Y Check Valve (T-511)
- JOMAR VALVE 3" NPT Brass Horizontal Check Valve (T-501)
- JOMAR VALVE 1" Solder Brass Horizontal Check Valve (S-501)
- JOMAR VALVE 3/4" NPT Lead Free Brass Spring Check Valve (T-521G)
- ZORO SELECT 1/4" FPT x MPT Gray PVC Ball Cone Spring Check Valve (PVC CHK 426-4F4M-B)
- Jomar Valve Check Valves