Shop All Ball Valves
Jomar Valve
2-1/2" PVC Sched 80 True Union Valve
Mfr # T-703
Zoro # G7059039
Free Shipping & Returns
$87.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material PVC
- Body Style Inline True Union
- Ball Valve Basic Body Material Thermoplastic
- Connection Type Threaded and Solvent
- Handle Type T-handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jomar Valve
- MFR # T-703
- Zoro # G7059039
- UPC # 662527293190
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 2 1/2" |
Details
Body Material | PVC |
Body Style | Inline True Union |
Ball Valve Basic Body Material | Thermoplastic |
Connection Type | Threaded and Solvent |
Handle Type | T-handle |
Ball Valve Product Group | Manual |
Item | PVC Sched 80 True Union Valve,21/2" |
Stem Material | UPVC |
Temp. Range | 41 Degrees F to 140 Degrees F |
Seat Material | PTFE |
Standard | ANSI B1.20.1; ASTM F1970 |
Stem Type | O-Ring (2) |
Ball Material | UPVC |
Max. Pressure | 150 psi WOG |
Description
PVC Sched 80 True Union Valve,21/2 In.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" Barb PVC Ball Valve Inline (PVC 638-4B4B-F)
- PARKER Push-to-Connect, Threaded Push-to-Connect Fitting, Brass, Silver (W68PLP-6-2)
- ZURN Outside Brass Cover, Chrome Plate (P6000-LL-CP)
- ILC Replacement for Clearchoice Clch104ß Filter (CLCH104?)
- JOMAR VALVE 2" PVC Sched 80 True Union Valve (T-703)
- JOMAR VALVE 4" PVC Sched 80 True Union Valve (T-703)
- JOMAR VALVE 1/2" PVC Sched 80 True Union Valve (T-703)
- JOMAR VALVE Brass Ball Valve, NPT, 3/8" latch lock (JF-100T-LH)
- JOMAR VALVE 2-1/2" CXC Lead Free Brass Ball Valve, Body Style: Inline (JF-100SG)
- JOMAR VALVE 4" Press Lead Free Brass Italian Ball Valve (JP-100XL)
- JOMAR VALVE 1/2" CXC Lead Free Brass Ball Valve (S-150G)
- Jomar Valve Valves