Shop All Ball Valves
Jomar Valve
2-1/2" PVC Sched 80 Solvent Ball Valve
Mfr # S-701
Zoro # G7157389
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material UPVC
- Body Style Inline
- Seat Material EPDM
- Ball Valve Basic Body Material Thermoplastic
- Stem Material UPVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jomar Valve
- MFR # S-701
- Zoro # G7157389
- UPC # 662527292902
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 2 1/2" |
Details
Body Material | UPVC |
Body Style | Inline |
Seat Material | EPDM |
Ball Valve Basic Body Material | Thermoplastic |
Stem Material | UPVC |
Standard | NSF Certified; ASTM F1970 |
Connection Type | Solvent |
Handle Type | T-handle |
Item | PVC Sched 80 Solvent Ball Valve |
Ball Valve Product Group | Manual |
Max. Pressure | 150 psi WOG |
Stem Type | PVC |
Valve Structure | 1 Piece |
Temp. Range | 41 Degrees F to 140 Degrees F |
Ball Material | UPVC |
Product Type | PVC Sched 80 Solvent Ball Valve,21/2" |
Description
PVC Sched 80 Solvent Ball Valve,21/2 In.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Flare Fittings, Brass, 1-7/32 (VS48F-4-4)
- ZORO SELECT Hex Nipple, Polypropylene, 2", Schedule 80, 300 psi Max Pressure (NIP200-SH)
- LEGEND VALVE 1" X 3/4" BLACK RED. TEE (350-212)
- SIOUX CHIEF PLUG RECESSED PVC 2"" (878-20PK)
- JOMAR VALVE 1-1/2" PVC Sched 80 Solvent Ball Valve (S-701)
- JOMAR VALVE 2" PVC Sched 80 Solvent Ball Valve (S-701)
- JOMAR VALVE 1-1/4" PVC Sched 80 Solvent Ball Valve (S-701)
- JOMAR VALVE 3/4" FNPT Brass Gas Ball Valve Inline (102-304)
- JOMAR VALVE 2" NPT Italian Brass Ball Valve (T-100NE)
- JOMAR VALVE Brass Ball Valve, NPT, 4" latch lock (JF-100T-LH)
- APOLLO VALVES 3/4" SAE Bronze Ball Valve Inline (7790401)
- Jomar Valve Valves