Shop All Ball Valves
Jomar Valve
2-1/2" NPT Lead Free Brass Ball Valve
Mfr # JF-100TG-LH
Zoro # G7119981
product price: $298.99
/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Lead-Free Brass
- Body Style Inline
- Seat Material PTFE
- Standard UL Listed; NSF 61-8; NSF 372; Uniform Plumbing Code (cUPC); IAPMO/ANSI Z1157-2014; NSF/ANSI 14-2014; CSA Certified; MSS SP-110; ANSI B1.20.1; FM Approval
- Handle Type Latch Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jomar Valve
- MFR # JF-100TG-LH
- Zoro # G7119981
- UPC # 662527299994
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 2 1/2" |
Details
Body Material | Lead-Free Brass |
Body Style | Inline |
Item | LF Brass Ball Valve |
Seat Material | PTFE |
Standard | UL Listed; NSF 61-8; NSF 372; Uniform Plumbing Code (cUPC); IAPMO/ANSI Z1157-2014; NSF/ANSI 14-2014; CSA Certified; MSS SP-110; ANSI B1.20.1; FM Approval |
Handle Type | Latch Lock |
Max. Pressure | 600 psi WOG |
Ball Material | 304 Stainless Steel |
Stem Type | Blowout Proof |
Connection Type | FNPT x FNPT |
Valve Structure | 2 Piece, Full Port |
Ball Valve Product Group | Manual |
Stem Material | 304 Stainless Steel |
Ball Valve Basic Body Material | Brass |
Product Type | LF Brass Ball Valve,SS Trim,NPT,21/2" |
Description
LF Brass Ball Valve,SS Trim,NPT,21/2 In.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERS Balance Chamber Repair Kit (900-240)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (LZSTL8SC)
- SMITH-COOPER Sillcock Prem FIP, NL 1/2" (4347003180)
- LEGEND VALVE 2" T-712 S.S. BALL VALVE (113-148)
- JOMAR VALVE 3/8" NPT Lead Free Brass Ball Valve (JF-100TG-LH)
- JOMAR VALVE 1/4" NPT Lead Free Brass Ball Valve (JF-100TG-LH)
- JOMAR VALVE 1-1/4" NPT Lead Free Brass Ball Valve, Seat Material: PTFE (JF-100TG-LH)
- JOMAR VALVE 1/4" NPT Nickel Plated Brass Mini Valve (T-84-M)
- JOMAR VALVE Brass Ball Valve, NPT, 1/4" (JF-100T-LH)
- JOMAR VALVE 2-1/2" CXC Lead Free Brass Ball Valve, Body Style: Inline (JF-100SG)
- ZORO SELECT 2-1/2" FNPT Brass Ball Valve Inline (32H977)
- Jomar Valve Valves