Shop All Ball Valves
Jomar Valve
2-1/2" NPT Italian Brass Ball Valve
Mfr # T-100NE
Zoro # G7126966
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style Inline
- Handle Type Lever
- Valve Structure 2 Piece, Full Port
- Stem Material brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jomar Valve
- MFR # T-100NE
- Zoro # G7126966
- UPC # 662527290984
- Country of Origin Italy
- Category Ball Valves
Dimensions
Pipe Size | 2 1/2" |
Details
Body Material | Brass |
Body Style | Inline |
Handle Type | Lever |
Valve Structure | 2 Piece, Full Port |
Stem Material | brass |
Seat Material | Hostaflon(R) TFM 1600 |
Ball Valve Product Group | Manual |
Standard | UL Listed; ANSI Z21.15; ASME B16.33; ASME B16.38; CGA 3.16; CGA 9.2; Delta C; MSS SP-110; ANSI B1.20.1 |
Item | Italian Brass Ball Valve |
Ball Material | T.E.A. Coated Brass |
Max. Pressure | 400 psi WOG |
Temp. Range | -40 Degrees F to 500 Degrees F |
Stem Type | Blowout Proof |
Connection Type | FNPT |
Ball Valve Basic Body Material | Brass |
Description
Italian Brass Ball Valve,NPT,21/2 In.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERFLOW Slip Joint Waste Bend for Tubular Drain Applications, 17GA Brass 1-1/2"x18" (41918)
- RHEEM 80 gal, Electric Water Heater, 480V, Single, Three Phase (ELD80-TB 480V)
- T&S BRASS Supply Hoses 20" S/S (012534-45)
- ELESA End-caps for square tubes, NDL.Q-40x1.5-2-M12 (NDL.Q)
- JOMAR VALVE 1-1/4" NPT Italian Brass Ball Valve (T-100NE)
- JOMAR VALVE 3/4" NPT Italian Brass Ball Valve (T-100NE)
- JOMAR VALVE 1/2" NPT Italian Brass Ball Valve (T-100NE)
- JOMAR VALVE 1/4" MIP x FIP Brass Mini Valve (T-83C)
- JOMAR VALVE Brass Ball Valve, MNPT, 1/2" (JF-100TFM)
- JOMAR VALVE LF Brass Cold Exp PEXxNPT Valve, 3/4" (T-422G)
- ZORO SELECT 1/2" FNPT x MNPT Nickel Brass Mini Ball Valve Inline (G-MVFP-50M)
- Jomar Valve Ball Valves