Shop All Check Valves
Jomar Valve
2-1/2" NPT Bronze Y Check Valve
Mfr # T-511
Zoro # G7121110
product price: $312.99
/ea
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2 1/2"
- Connection Type Threaded
- Body Material Bronze
- Size 2 1/2"
- Max. Pressure 300 psi WOG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jomar Valve
- MFR # T-511
- Zoro # G7121110
- UPC # 662527295392
- Country of Origin Taiwan, Province of China
- Category Check Valves
Dimensions
Pipe Size | 2 1/2" |
Size | 2 1/2" |
Length | 6.72" |
Details
Connection Type | Threaded |
Body Material | Bronze |
Max. Pressure | 300 psi WOG |
Item | Y-Pattern Check Valve |
Material of Construction | Bronze |
Description
Brnze Y-Pattern Check Vlve,NPT,21/2 In.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" X 7" GALVANIZED NIPPLE (356-171E)
- K&S PRECISION METALS TUBING BENDR3/16""MAX 5PC (321)
- ZORO SELECT 1/2" MNPT x 10 ft TBE Black Pipe Sch 40 (583-1200)
- AMTROL Sx40V Floor Mount Expansion Tank (SX40V)
- JOMAR VALVE 2" Press Lead Free Brass Horizontal Check Valve (P-501G)
- JOMAR VALVE 1" NPT Lead Free Brass Horizontal Check Valve (T-501G)
- JOMAR VALVE 1" NPT Lead Free Brass Spring Check Valve (T-521G)
- JOMAR VALVE 2" NPT Brass Horizontal Check Valve (T-501)
- JOMAR VALVE 2" NPT Lead Free Brass Spring Check Valve (T-521G)
- JOMAR VALVE 2-1/2" NPT Brass Horizontal Check Valve (T-501)
- DIXON 3/4" Brass Safety Check Valve (SCVS6)
- Jomar Valve Valves