Shop All Check Valves
Jomar Valve
2-1/2" NPT Brass Horizontal Check Valve
Mfr # T-501
Zoro # G7092885
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2 1/2"
- Connection Type Threaded
- Body Material Brass
- Material of Construction Brass
- Max. Pressure 200 psi WOG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jomar Valve
- MFR # T-501
- Zoro # G7092885
- UPC # 662527295248
- Country of Origin Taiwan, Province of China
- Category Check Valves
Dimensions
Pipe Size | 2 1/2" |
Size | 2 1/2" |
Length | 5.32" |
Details
Connection Type | Threaded |
Body Material | Brass |
Material of Construction | Brass |
Max. Pressure | 200 psi WOG |
Item | Check Valve |
Description
Brass Horizontal Check Vlve,NPT,21/2 In.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Manual 4" Mount, Hot And Cold Water Sink Faucet, Chrome plated (526-317ABCP)
- PARKER 3/4" x 1/4" MNPT x FNPT 316 SS Reducing Bushing (12-4 RB-SS)
- DWYER INSTRUMENTS Ss Y Strainer, 1 Sst YStrainer (SYS-04)
- LEONARD VALVE Inline Diverter, 1/2 in Inlet (D-2L)
- JOMAR VALVE 3" NPT Bronze Y Check Valve (T-511)
- JOMAR VALVE 2-1/2" NPT Bronze Y Check Valve (T-511)
- JOMAR VALVE 1-1/4" NPT Bronze Y Check Valve (T-511)
- JOMAR VALVE 3" Solder Bronze Y Check Valve (S-511)
- JOMAR VALVE 2" NPT Lead Free Brass Spring Check Valve (T-521G)
- JOMAR VALVE 1/2" Solder Lead Free Brass Horizontal Check Valve (S-501G)
- ZORO SELECT 1/2" FPT Kynar Ball Check Valve (T65BC-V 1/2)
- Jomar Valve Check Valves