Shop All Ball Valves
Jomar Valve
2-1/2" CXC Lead Free Brass Ball Valve, Body Style: Inline
Mfr # JF-100SG
Zoro # G7074719
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Lead-Free Brass
- Body Style Inline
- Stem Material 304 Stainless Steel
- Max. Pressure 600 psi WOG
- Valve Structure 2 Piece, Full Port
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jomar Valve
- MFR # JF-100SG
- Zoro # G7074719
- UPC # 662527299468
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 2 1/2" |
Details
Body Material | Lead-Free Brass |
Body Style | Inline |
Stem Material | 304 Stainless Steel |
Max. Pressure | 600 psi WOG |
Valve Structure | 2 Piece, Full Port |
Handle Type | Lever |
Seat Material | PTFE |
Connection Type | Solder |
Ball Valve Basic Body Material | Brass |
Item | LF Brass Ball Valve |
Ball Material | 304 Stainless Steel |
Ball Valve Product Group | Manual |
Standard | UL Listed; NSF 61-8; NSF 372; Uniform Plumbing Code (cUPC); IAPMO/ANSI Z1157-2014; NSF/ANSI 14-2014; MSS SP-110; ASME/ANSI B16.18; FM Approval |
Stem Type | Blowout Proof |
Description
LF Brass Ball Valve,SS Trim,CXC,21/2 In.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" FNPT 304 SS Cap (40RDC111N114)
- LEGEND VALVE 1" X 1/8" SS304 HEX BUSHING (404-480)
- ZORO SELECT PVC Double Reducing Wye, Hub, 4 in x 4 in x 2 in x 2 in Pipe Size (05845)
- PENTAIR/PENTEK Filter Bag, Felt, PP, 90 gpm, 25m, PK20 (255047-75)
- JOMAR VALVE 1-1/2" CXC Lead Free Brass Ball Valve (JF-100SG)
- JOMAR VALVE 3" CXC Lead Free Brass Ball Valve, Body Style: Inline (JF-100SG)
- JOMAR VALVE 1/8" MIP x FIP Brass Mini Valve (T-83C)
- JOMAR VALVE 3" NPT Italian Brass Ball Valve (T-100NE)
- JOMAR VALVE 3/4" NPT PVC Sched 80 Ball Valve (T-701)
- JOMAR VALVE 3/4" CXC Lead Free Brass Ball Valve (S-110G)
- SHARPE VALVES 3" Flanged Stainless Steel Ball Valve Inline (4351004760)
- Jomar Valve Ball Valves