Shop All Ball Valves
Jomar Valve
1/8" MIPxFIP LF Brass Mini Valve
Mfr # T-83CG
Zoro # G7077598
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/8"
- Body Material Lead-Free Brass
- Body Style Inline
- Valve Structure 2 Piece, Full Port
- Stem Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jomar Valve
- MFR # T-83CG
- Zoro # G7077598
- UPC # 662527298331
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1/8" |
Details
Body Material | Lead-Free Brass |
Body Style | Inline |
Valve Structure | 2 Piece, Full Port |
Stem Material | 304 Stainless Steel |
Item | LF Brass Mini Valve,MIPxFIP,1/8" |
Ball Material | 304 Stainless Steel |
Ball Valve Product Group | Manual |
Stem Type | O-Ring (2) |
Max. Pressure | 600 psi WOG |
Connection Type | Threaded |
Standard | IAPMO Certified; MSS SP-110; ANSI B1.20.1 |
Ball Valve Basic Body Material | Brass |
Handle Type | Lever |
Seat Material | PTFE |
Description
LF Brass Mini Valve,MIPxFIP,1/8 In.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Tee, Socket x FNPT x Socket, 1/2 in Pipe Size (403005)
- DIXON 2 in B5107 FKM REPAIR KIT SEE ORDER (B5107-RKV200)
- LARSEN SUPPLY CO Eljer 3" Toilet Flapper (04-2159)
- T&S BRASS Cartridge Assembly, For Use With T&S Pre-Rinses And Add On Faucets (007947-40)
- JOMAR VALVE 1-1/4" NPT PVC Sched 80 Ball Valve (T-701)
- JOMAR VALVE 1-1/2" FNPT Brass Gas Ball Valve Inline (240-007B)
- JOMAR VALVE 3/4" FNPT Brass Gas Ball Valve Inline (240-004B)
- JOMAR VALVE LF Brass Cold Exp PEX Ball Valve, 1/2" (T-422G)
- JOMAR VALVE 2-1/2" CXC Lead Free Brass Ball Valve, Body Style: Inline (JF-100SG)
- JOMAR VALVE Brass Ball Valve, MNPT, 1/4" T-handle (JF-100TFM)
- PLAST-O-MATIC Manual Ball Valve, PVC, 2", Fkm, Socket (MBV200VS-PV)
- Jomar Valve Ball Valves