Shop All Ball Valves
Jomar Valve
1/8" MIPxFIP LF Brass Mini Valve
Mfr # T-83CG
Zoro # G7075391
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/8"
- Body Material Lead-Free Brass
- Body Style Inline
- Stem Material 304 Stainless Steel
- Handle Type T-handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jomar Valve
- MFR # T-83CG
- Zoro # G7075391
- UPC # 662527298379
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1/8" |
Details
Body Material | Lead-Free Brass |
Body Style | Inline |
Stem Material | 304 Stainless Steel |
Handle Type | T-handle |
Connection Type | Threaded |
Standard | IAPMO Certified; MSS SP-110; ANSI B1.20.1 |
Item | LF Brass Mini Valve,MIPxFIP,1/8" |
Ball Material | 304 Stainless Steel |
Ball Valve Product Group | Manual |
Seat Material | PTFE |
Stem Type | O-Ring (2) |
Max. Pressure | 600 psi WOG |
Valve Structure | 2 Piece, Full Port |
Ball Valve Basic Body Material | Brass |
Description
LF Brass Mini Valve,MIPxFIP,1/8 In.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Adjustable Swivel Loop Hanger 4" (0500301809)
- AMERICAN FILTER CO 8 H, 6 PK (AFC-EPH-300-12000SK-6p-8422)
- JOHNS MANVILLE 2" x 48" L PVC Insulated Pipe Jacket (535299)
- ELKAY Elkay Kit -1/4' Press-In Fitting (98164C)
- JOMAR VALVE 1/8" MIP x FIP Brass Mini Valve (T-83C)
- JOMAR VALVE 4" NPT PVC Sched 80 Ball Valve (T-701)
- JOMAR VALVE Ball Valve, 1/2" Pipe, Graphite Body Seal (T-CS-2001N-SS-4B)
- JOMAR VALVE 1/2" NPT Lead Free Brass Ball Valve, Ball Valve Product Group: Manual (T-110G)
- JOMAR VALVE Brass Ball Valve, NPT, 1/2" (JF-100T)
- JOMAR VALVE 1/2" NPT Italian Brass Ball Valve (T-100NE)
- BELIMO 1/2 in. ChrPltBallVlv .8cvW/2-10dc (B209+LRB24-SR)
- Jomar Valve Valves