Shop All Ball Valves
Jomar Valve
1/4" MNPT Nickel Plated Brass Mini Valve
Mfr # T-84-M
Zoro # G7190648
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Chrome-Plated Brass
- Body Style Inline
- Temp. Range 0 Degrees F to 200 Degrees F
- Connection Type MIP x FIP
- Ball Material Nickel Plated Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jomar Valve
- MFR # T-84-M
- Zoro # G7190648
- UPC # 662527300676
- Country of Origin Italy
- Category Ball Valves
Dimensions
Pipe Size | 1/4" |
Details
Body Material | Chrome-Plated Brass |
Body Style | Inline |
Temp. Range | 0 Degrees F to 200 Degrees F |
Connection Type | MIP x FIP |
Item | Nickel Plated Brass Mini Vlv,MNPT,1/4" |
Ball Material | Nickel Plated Brass |
Stem Material | brass |
Handle Type | Glass Filled Nylon |
Standard | MSS SP-110; ANSI B1.20.1 |
Stem Type | Blowout Proof |
Ball Valve Basic Body Material | Brass |
Seat Material | PTFE |
Ball Valve Product Group | Manual |
Max. Pressure | 450 psi WOG |
Valve Structure | 1 Piece, Standard Port |
Description
Nickel Plated Brass Mini Vlv,MNPT,1/4 In.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OWENS CORNING 1-1/2" thick 8" ID tube with ASJ (722585)
- WATCO Push & Pull Tub Drain Stopper, 2 in Dia, Brass, Chrome Finish, Silver (38516-CP)
- JAY R. SMITH MANUFACTURING 3-3/4" Pipe Dia. Nickel Bronze Adjustable Floor Drain Strainer (B05NB)
- RINNAI Rain Cap Air Terminal 4 (780060)
- JOMAR VALVE 1/2" MNPT Nickel Plated Brass Mini Valve (T-84-M)
- JOMAR VALVE 1/8" MNPT Nickel Plated Brass Mini Valve (T-84-M)
- JOMAR VALVE 3/8" MNPT Nickel Plated Brass Mini Valve (T-84-M)
- JOMAR VALVE 1-1/2" NPT Italian Brass Valve w/Side Tap (T-100STN)
- JOMAR VALVE 1-1/2" CPVC CTS Solvent Ball Valve (S-605)
- JOMAR VALVE 1/2" FNPT Brass Gas Ball Valve Inline (101-403)
- CHICAGO VALVES AND CONTROLS 1-1/2", 2 Piece 1000 WOG Full Port Stainles Steel Ball Valve FNPT Ends (N2066R015)
- Jomar Valve Ball Valves