Shop All Ball Valves
Jomar Valve
1/4" MIP x FIP Brass Mini Valve
Mfr # T-83C
Zoro # G7134018
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4"
- Body Material Brass
- Body Style Inline
- Max. Pressure 600 psi WOG
- Stem Type 2 Buna-N O-Rings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jomar Valve
- MFR # T-83C
- Zoro # G7134018
- UPC # 662527290236
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1/4" |
Details
Body Material | Brass |
Body Style | Inline |
Max. Pressure | 600 psi WOG |
Item | Brass Mini Valve |
Stem Type | 2 Buna-N O-Rings |
Handle Type | Lever |
Valve Structure | 2 Piece, Full Port |
Standard | MSS SP-110; ANSI B1.20.1 |
Ball Valve Basic Body Material | Brass |
Stem Material | brass |
Ball Material | Chrome Plated Brass |
Connection Type | Threaded |
Ball Valve Product Group | Manual |
Seat Material | PTFE |
Product Type | Brass Mini Valve,MIPxFIP,1/4" |
Description
Brass Mini Valve,MIPxFIP,1/4 In.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" Compression x MNPT Brass 90 Degree Elbow 10PK (169C-4-4)
- DELTA Escutcheon, 4", Square (RP6150)
- MOEN Gray Plastic Slide Bar/Grab Bar Shower Connecter (52711)
- JOHNS MANVILLE 2-1/8" x 3 ft. Pipe Insulation, 1/2" Wall (693692)
- JOMAR VALVE 1/4" FIP Brass Mini Valve (T-83C)
- JOMAR VALVE 1/2" NPT Italian Brass Ball Valve (T-100NE)
- JOMAR VALVE LF Brass Crimp PEX Ball Valve, 1" (T-412G)
- JOMAR VALVE 1-1/2" CPVC CTS Solvent Ball Valve (S-605)
- JOMAR VALVE Brass Ball Valve, MNPT, 3/8" (JF-100TFM)
- JOMAR VALVE 1/2" MNPT Lead Free Brass Ball Valve (JF-100GMXF)
- HAYWARD FLOW CONTROL True Union, Proportional, 3/4" S/T, CPVC/EPDM (CVH2075ASTE0A00)
- Jomar Valve Ball Valves