Shop All Ball Valves
Jomar Valve
1/4" MIP x FIP Brass Mini Valve
Mfr # T-83C
Zoro # G7123798
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Size 1/4"
- Body Material Brass
- Body Style Inline
- Max. Pressure 600 psi WOG
- Stem Material brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jomar Valve
- MFR # T-83C
- Zoro # G7123798
- UPC # 662527294166
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1/4" |
Details
Body Material | Brass |
Body Style | Inline |
Max. Pressure | 600 psi WOG |
Stem Material | brass |
Stem Type | 2 Buna-N O-Rings |
Seat Material | PTFE |
Connection Type | Threaded |
Ball Valve Product Group | Manual |
Item | Brass Mini Valve |
Valve Structure | 2 Piece, Full Port |
Ball Material | Chrome Plated Brass |
Ball Valve Basic Body Material | Brass |
Standard | MSS SP-110; ANSI B1.20.1 |
Handle Type | T-handle |
Product Type | Brass Mini Valve,MIPxFIP,1/4" |
Description
Brass Mini Valve,MIPxFIP,1/4 In.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY 50 ft. 28 Gauge Galvanized Steel Hanger Strap (254883)
- KURIYAMA Tubing, Clear, Shore A 73, 1/2" I.D. (K7300-08X50)
- HOSE MASTER 1/2" Dia x 18" L 316 SS Flexible Metal Hose (GZ050SMU180)
- LEGRIS Metric Push-to-Connect Fitting (3106 08 12)
- JOMAR VALVE 1" NPT Lead Free Brass Ball Valve (T-150G)
- JOMAR VALVE 1/4" NPT Nickel Plated Brass Mini Valve (T-84-M)
- JOMAR VALVE Brass Ball Valve, NPT, 11/4" (JF-100T)
- JOMAR VALVE 2" CPVC CTS Solvent Ball Valve (S-605)
- JOMAR VALVE 1/8" MIP x FIP Brass Mini Valve (T-83C)
- JOMAR VALVE 1" FNPT Brass Gas Ball Valve Inline (240-005P)
- REVALVED REVALVED PEX Full Port 1/2" Brass Ball Valve – Red Handle, Lead-Free (REV012PR)
- Jomar Valve Valves