Shop All Ball Valves
Jomar Valve
1/4" FIP LF Brass Mini Valve
Mfr # T-83CG
Zoro # G7035449
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4"
- Body Material Lead-Free Brass
- Body Style Inline
- Ball Material 304 Stainless Steel
- Stem Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jomar Valve
- MFR # T-83CG
- Zoro # G7035449
- UPC # 662527298409
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1/4" |
Details
Body Material | Lead-Free Brass |
Body Style | Inline |
Ball Material | 304 Stainless Steel |
Stem Material | 304 Stainless Steel |
Item | LF Brass Mini Valve,FIPxFIP,1/4" |
Ball Valve Product Group | Manual |
Valve Structure | 2 Piece, Full Port |
Standard | IAPMO Certified; MSS SP-110; ANSI B1.20.1 |
Handle Type | T-handle |
Connection Type | FIP x FIP |
Max. Pressure | 600 psi WOG |
Ball Valve Basic Body Material | Brass |
Stem Type | O-Ring (2) |
Seat Material | PTFE |
Description
LF Brass Mini Valve,FIPxFIP,1/4 In.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Pressure Regulator, 1/4 In, 10 to 125 psi (1/4 SS 263 A 10 125)
- USA INDUSTRIALS Clear PVC Tubing -3/16" ID x 5/16" OD x 100 Ft. L (ZUSA-HT-69)
- ALLPOINTS Grate, Floor Drain, 5" (1021080)
- SPEAKMAN SPK-57633US 3/8" OD x 1/2" FIP x 30" Stainless Steel Faucet Connector (SPK-57633US)
- JOMAR VALVE 1" PVC Sched 80 True Union Valve (T-703)
- JOMAR VALVE Ball Valve, 2" Pipe, Graphite Body Seal (T-CS-2001N-SS-4B)
- JOMAR VALVE 3/4" NPT Brass Gas Ball Valve (T-2005C)
- JOMAR VALVE LF Brass Cold Exp PEXxNPT Valve, 1" (T-422G)
- JOMAR VALVE 1" CXC Lead Free Brass Ball Valve, Body Style: Inline (S-150G)
- JOMAR VALVE LF Brass Cap and Chain Valve, NPT, 1/2" (T-100HFG)
- SANITUBE Threadedball Valves, Full Port, 1/2" 3Pc (BV3T-050)
- Jomar Valve Valves