Shop All Check Valves
Jomar Valve
1/2" Solder Lead Free Brass Horizontal Check Valve
Mfr # S-501G
Zoro # G7092657
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Connection Type Solder
- Body Material Lead Free Brass
- Max. Pressure 200 psi WOG
- Length 2.52"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jomar Valve
- MFR # S-501G
- Zoro # G7092657
- UPC # 662527294692
- Country of Origin Indonesia
- Category Check Valves
Dimensions
Pipe Size | 1/2" |
Length | 2.52" |
Size | 1/2" |
Details
Connection Type | Solder |
Body Material | Lead Free Brass |
Max. Pressure | 200 psi WOG |
Item | Check Valve |
Material of Construction | Lead Free Brass |
Product Type | LF Brass Horizontal Check,CXC,1/2" |
Description
LF Brass Horizontal Check,CXC,1/2 In.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASI GLOBAL PARTITIONS Partition Column, Cream, 12 in W (65-M0871253-9235)
- INTERDESIGN Suction Shower Mirror (52120)
- ZORO SELECT Brass Raised Square Head Plug, MNPT, 2" Pipe Size (156-022)
- ZORO SELECT 3/4" FNPT x MNPT PVC Ball Valve Inline, Port: Full (2276290)
- JOMAR VALVE 1" NPT Lead Free Brass Spring Check Valve (T-521G)
- JOMAR VALVE 2-1/2" NPT Bronze Y Check Valve (T-511)
- JOMAR VALVE 3" NPT Brass Horizontal Check Valve (T-501)
- JOMAR VALVE 1" NPT Lead Free Brass Horizontal Check Valve (T-501G)
- JOMAR VALVE 1-1/4" NPT Bronze Y Check Valve (T-511)
- JOMAR VALVE 1-1/2" NPT Lead Free Brass Horizontal Check Valve (T-501G)
- ZORO SELECT 3/8" Barb Gray PVC Ball Cone Spring Check Valve (PVC CHK 426-6B6B-F)
- Jomar Valve Check Valves