Shop All Ball Valves
Jomar Valve
1/2" NPT PVC Sched 80 Ball Valve
Mfr # T-701
Zoro # G7081350
product price: $3.39
/ea
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material UPVC
- Body Style Inline
- Seat Material EPDM
- Stem Type O-Rings
- Ball Valve Product Group Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jomar Valve
- MFR # T-701
- Zoro # G7081350
- UPC # 662527292780
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 1/2" |
Details
Body Material | UPVC |
Body Style | Inline |
Seat Material | EPDM |
Item | PVC Sched 80 Ball Valve |
Stem Type | O-Rings |
Ball Valve Product Group | Manual |
Connection Type | FNPT |
Stem Material | UPVC |
Standard | NSF; ANSI B1.20.1; ASTM F1970 |
Ball Material | UPVC |
Temp. Range | 41 Degrees F to 140 Degrees F |
Max. Pressure | 150 psi WOG |
Ball Valve Basic Body Material | Thermoplastic |
Handle Type | T-handle |
Valve Structure | 1 Piece |
Product Type | PVC Sched 80,NPT Ball Valve,1/2" |
Description
PVC Sched 80,NPT Ball Valve,1/2 In.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega MegaPress coupling With stop, 3/4" x 3/4" (90290)
- ASCO Valve Rebuild Kit, With Instructions (310388)
- LEGEND VALVE 2-1/2" GALVANIZED TEE (352-159C)
- VIEGA Elbow (80405)
- JOMAR VALVE 3" NPT PVC Sched 80 Ball Valve (T-701)
- JOMAR VALVE 4" NPT PVC Sched 80 Ball Valve (T-701)
- JOMAR VALVE 3/4" NPT PVC Sched 80 Ball Valve (T-701)
- JOMAR VALVE Brass Ball Valve, MNPT, 3/4" T-handle (JF-100TFM)
- JOMAR VALVE Brass Ball Valve, NPT, 3/8" latch lock (JF-100T-LH)
- JOMAR VALVE Brass Ball Valve, NPT, 11/2" (JF-100T)
- JOMAR VALVE 1/4" NPT Lead Free Brass Ball Valve (JF-100TG)
- Jomar Valve Valves