Shop All Ball Valves
Jomar Valve
1/2" NPT Nickel Plated Brass Mini Valve
Mfr # T-84-M
Zoro # G7035379
product price: $10.95
/ea
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Chrome-Plated Brass
- Body Style Inline
- Tube Size 1/2"
- Temp. Range 0 Degrees F to 200 Degrees F
- Connection Type FIP x FIP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jomar Valve
- MFR # T-84-M
- Zoro # G7035379
- UPC # 662527300652
- Country of Origin Italy
- Category Ball Valves
Dimensions
Pipe Size | 1/2" |
Tube Size | 1/2" |
Overall Length | 2.09 in |
Connection Size - Side 1 | 1/2 in |
Nominal Valve Size | 1/2 in |
Connection Size - Side 2 | 1/2 in |
Ball Opening Size | 0.31 in |
Handle Height | 1.16 in |
Handle Length | 0.86 in |
Description
Manual Two-Way Ball Valve, Body Material Chrome-Plated Brass, For Media Combustible Gases, Valve Construction One-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 450 psi, Maximum Pressure - Steam 450 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Nickel-Plated Brass, Ball Port Style Standard Port, Handle - Locking Locking
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4 X12 MXF TM550 MULT-TURN NL (108-031NL)
- LDR INDUSTRIES 310 T-14 TEE 1/4 BLACK (310T-14)
- RUBBERMAID COMMERCIAL One Shot Hygiene Series, 800 mL, 1600 mL Automatic Foam Counter (1938171)
- ANVIL 1/8" FNPT Galvanized Cap (0319900007)
- JOMAR VALVE 1/4" NPT Nickel Plated Brass Mini Valve (T-84-M)
- JOMAR VALVE 1/8" NPT Nickel Plated Brass Mini Valve (T-84-M)
- JOMAR VALVE 3/8" NPT Nickel Plated Brass Mini Valve (T-84-M)
- JOMAR VALVE LF Brass Crimp PEX Ball Valve, 1/2" (T-412G)
- JOMAR VALVE 2" PVC Sched 80 True Union Valve (T-703)
- JOMAR VALVE 2-1/2" PVC Sched 80 Solvent Ball Valve (S-701)
- APOLLO VALVES 2" Sweat Brass Ball Valve Inline (94A20801)
- Jomar Valve Ball Valves