Shop All Check Valves
Jomar Valve
1/2" NPT Lead Free Brass Spring Check Valve
Mfr # T-521G
Zoro # G7050928
product price: $16.45
/ea
$16.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Connection Type Threaded
- Body Material Lead Free Brass
- Width 1.91"
- Max. Pressure 300 psi WOG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jomar Valve
- MFR # T-521G
- Zoro # G7050928
- UPC # 662527305008
- Country of Origin China
- Category Check Valves
Dimensions
Pipe Size | 1/2" |
Width | 1.91" |
Length | 1.28" |
Size | 1/2" |
Details
Connection Type | Threaded |
Body Material | Lead Free Brass |
Max. Pressure | 300 psi WOG |
Item | Spring Check Valve |
Material of Construction | Lead Free Brass |
Product Type | LF Brass Spring Check Valve,NPT,1/2" |
Description
LF Brass Spring Check Valve,NPT,1/2 In.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEDY VALVE 2 1/2" Gate Valve 1/2 TAP 200 PSI (7000360802)
- ROSS CONTROLS 27 Series, 4/2 Single Solenoid Controlled, Spring Return, 3/4" In-Out, 1" Exhaust NPT 110 VAC (2776B5001Z)
- CHARLOTTE PIPE AND FOUNDRY 3/4 In. Slip Schedule 80 PVC Tee (PVC 08400 1200HA)
- ZORO SELECT 1/2" FNPT 316/316L SS Coupling (1000300718)
- JOMAR VALVE 3/4" NPT Lead Free Brass Horizontal Check Valve (T-501G)
- JOMAR VALVE 2-1/2" Solder Lead Free Brass Horizontal Check Valve (S-501G)
- JOMAR VALVE 1" NPT Bronze Y Check Valve (T-511)
- JOMAR VALVE 1-1/2" NPT Lead Free Brass Spring Check Valve (T-521G)
- JOMAR VALVE 3/4" NPT Bronze Y Check Valve (T-511)
- JOMAR VALVE 1" NPT Lead Free Bronze Y Check Valve (T-511G)
- HAYWARD FLOW CONTROL Y-Check Valve, 1-1/2", PVC/EPDM, Socket (YC10150SE)
- Jomar Valve Valves