Shop All Ball Valves
Jomar Valve
1/2" NPT Lead Free Brass Italian Ball Valve
Mfr # T-100C
Zoro # G7033601
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Lead-Free Brass
- Body Style Inline
- Seat Material Hostaflon(R) TFM 1600
- Connection Type FNPT x FNPT
- Standard UL Listed; ANSI Z21.15; ASME B16.44; MSS SP-110; ANSI B1.20.1; CGA CR91; NSF 61 / NSF 372 Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jomar Valve
- MFR # T-100C
- Zoro # G7033601
- UPC # 662527290502
- Country of Origin Italy
- Category Ball Valves
Dimensions
Pipe Size | 1/2" |
Details
Body Material | Lead-Free Brass |
Body Style | Inline |
Seat Material | Hostaflon(R) TFM 1600 |
Connection Type | FNPT x FNPT |
Standard | UL Listed; ANSI Z21.15; ASME B16.44; MSS SP-110; ANSI B1.20.1; CGA CR91; NSF 61 / NSF 372 Certified |
Valve Structure | 2 Piece, Full Port |
Ball Valve Basic Body Material | Brass |
Handle Type | Lever |
Ball Valve Product Group | Manual |
Temp. Range | -40 Degrees F to 500 Degrees F |
Stem Type | Blowout Proof |
Item | LF Brass Italian Ball Valve |
Stem Material | Lead Free Brass |
Ball Material | T.E.A. Coated Brass |
Max. Pressure | 600 psi WOG |
Product Type | LF Brass Italian Ball Valve,NPT,1/2" |
Description
LF Brass Italian Ball Valve,NPT,1/2 In.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEMIS Toilet Seat, Without Cover, Plastic, Round, White (955CT-000)
- MIDLAND METAL 1 X 34 BRASS FACE BUSHING (28119)
- ISPRING 3Year Replacement Filter Set for 5Stage RO Systems 22PK (F22-75)
- EVERPURE Quick Connect Filter, 0.5 gpm, 0.5 Micron, 3" O.D., 14 3/4 in H (EV960100-75)
- JOMAR VALVE 3/4" NPT Lead Free Brass Italian Ball Valve (T-100C)
- JOMAR VALVE 2" NPT Lead Free Brass Italian Ball Valve (T-100C)
- JOMAR VALVE 1/4" NPT Nickel Plated Brass Mini Valve (T-84-M)
- JOMAR VALVE 1/2" Flare Brass Gas Ball Valve (T-2004C)
- JOMAR VALVE Brass Ball Valve, NPT, 3/4" (JF-100T)
- JOMAR VALVE 1/8" MNPT Nickel Plated Brass Mini Valve (T-84-M)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 2", PVC/EPDM, Full Port, S/T (TBH1200ASTE0000)
- Jomar Valve Valves