Shop All Check Valves
Jomar Valve
1/2" NPT Lead Free Brass Horizontal Check Valve
Mfr # T-501G
Zoro # G7166890
product price: $13.35
/ea
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Connection Type Threaded
- Body Material Lead Free Brass
- Length 2.13"
- Material of Construction Lead Free Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jomar Valve
- MFR # T-501G
- Zoro # G7166890
- UPC # 662527294609
- Country of Origin Indonesia
- Category Check Valves
Dimensions
Pipe Size | 1/2" |
Length | 2.13" |
Size | 1/2" |
Details
Connection Type | Threaded |
Body Material | Lead Free Brass |
Item | Check Valve |
Material of Construction | Lead Free Brass |
Max. Pressure | 200 psi WOG |
Description
LF Brass Horizontal Check,NPT,1/2 In.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" COPPER x FIP UNION NL (302-316NL)
- DELTA Woodhurst Tub/Shower Trim Stainless (T14432-SS)
- AEROFLEX 3" x 6 ft. Pipe Insulation, 1" Wall (528-AC31210)
- EEMAX 120VAC, Both Electric Tankless Water Heater, Undersink, Single Phase (SPEX3012T)
- JOMAR VALVE 1" Solder Brass Horizontal Check Valve (S-501)
- JOMAR VALVE 1" NPT Lead Free Brass Horizontal Check Valve (T-501G)
- JOMAR VALVE 1-1/4" NPT Bronze Y Check Valve (T-511)
- JOMAR VALVE 3/4" NPT Bronze Y Check Valve (T-511G)
- JOMAR VALVE 3" Solder Bronze Y Check Valve (S-511)
- JOMAR VALVE 1-1/2" NPT Lead Free Brass Horizontal Check Valve (T-501G)
- SHARPE VALVES Check Valve, 4.68 in Overall L (4371000560)
- Jomar Valve Valves