Shop All Ball Valves
Jomar Valve
1/2" NPT Lead Free Brass Ball Valve
Mfr # JF-100TG
Zoro # G7072558
product price: $13.35
/ea
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Lead-Free Brass
- Body Style Inline
- Max. Pressure 600 psi WOG
- Stem Type Blowout Proof
- Ball Valve Basic Body Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jomar Valve
- MFR # JF-100TG
- Zoro # G7072558
- UPC # 662527298843
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1/2" |
Details
Body Material | Lead-Free Brass |
Body Style | Inline |
Max. Pressure | 600 psi WOG |
Stem Type | Blowout Proof |
Ball Valve Basic Body Material | Brass |
Ball Material | 304 Stainless Steel |
Seat Material | PTFE |
Ball Valve Product Group | Manual |
Valve Structure | 2 Piece, Full Port |
Connection Type | FNPT |
Standard | UL Listed ; IAPMO Certified; CSA Certified; MSS SP-110; ANSI B1.20.1 |
Handle Type | Lever |
Stem Material | 304 Stainless Steel |
Item | LF Brass Ball Valve |
Product Type | LF Brass Ball Valve,SS Trim,NPT,1/2" |
Description
LF Brass Ball Valve,SS Trim,NPT,1/2 In.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Deerfield 33" X 22" X 9-5/8" Top-Moun (5873-4-0)
- KOHLER 18.3125 in W x 27.5 in L x 12.625 in H (27787-CM6)
- KOHLER Hood, Drain Assy (77834-CP)
- ZORO SELECT Reinforced Clear PVC Tubing, 1/4" ID x 3/8" OD x 25 Ft. L (ZUSA-HT-38)
- JOMAR VALVE 3/4" NPT Lead Free Brass Ball Valve (JF-100TG)
- JOMAR VALVE 3/8" NPT Lead Free Brass Ball Valve (JF-100TG)
- JOMAR VALVE 1-1/2" NPT Lead Free Brass Ball Valve (JF-100TG)
- JOMAR VALVE 4" NPT PVC Sched 80 Ball Valve (T-701)
- JOMAR VALVE Brass Ball Valve, MNPT, 1" (JF-100TFM)
- JOMAR VALVE 2" PVC Sched 80 Solvent Ball Valve (S-701)
- LEGEND VALVE 1-1/2" T-1001 BALL VALVE (101-027)
- Jomar Valve Valves