Shop All Ball Valves
Jomar Valve
1/2" NPT Lead Free Brass Ball Valve
Mfr # JF-100TG-LH
Zoro # G7058101
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Lead-Free Brass
- Body Style Inline
- Connection Type FNPT x FNPT
- Stem Type Blowout Proof
- Seat Material PTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jomar Valve
- MFR # JF-100TG-LH
- Zoro # G7058101
- UPC # 662527299932
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1/2" |
Details
Body Material | Lead-Free Brass |
Body Style | Inline |
Connection Type | FNPT x FNPT |
Stem Type | Blowout Proof |
Seat Material | PTFE |
Ball Material | 304 Stainless Steel |
Valve Structure | 2 Piece, Full Port |
Stem Material | 304 Stainless Steel |
Ball Valve Basic Body Material | Brass |
Handle Type | Latch Lock |
Item | LF Brass Ball Valve |
Max. Pressure | 600 psi WOG |
Ball Valve Product Group | Manual |
Standard | UL Listed; NSF 61-8; NSF 372; Uniform Plumbing Code (cUPC); IAPMO/ANSI Z1157-2014; NSF/ANSI 14-2014; CSA Certified; MSS SP-110; ANSI B1.20.1; FM Approval |
Product Type | LF Brass Ball Valve,SS Trim,NPT,1/2" |
Description
LF Brass Ball Valve,SS Trim,NPT,1/2 In.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Nylon Push to Connect Fitting - Cap for, 3/8" Tube Size, Black (ZUSA-TF-PTC-740)
- AMERICAN FILTER CO 8 H, 6 PK (AFC-EWH-3000-6p-9354)
- PARKER Brass Pipe Fitting, MNPT, 3/8" Pipe Size (6 PH-B)
- PARKER 1/2" Compression x MNPT Male Connector (P8MC8)
- JOMAR VALVE LF Brass Cap and Chain Valve, NPT, 1/2" (T-100HFG)
- JOMAR VALVE 1-1/4" FNPT Brass Gas Ball Valve Inline (240-006B)
- JOMAR VALVE Brass Ball Valve, CXC, 3/4" (JF-100S)
- JOMAR VALVE 3/4" NPT Italian Brass Ball Valve (T-100NE)
- JOMAR VALVE 1/2" MNPT Nickel Plated Brass Mini Valve (T-84-M)
- JOMAR VALVE 2-1/2" Press Lead Free Brass Italian Ball Valve (JP-100XL)
- CHICAGO VALVES AND CONTROLS 2-1/2", 3 Piece Socket Weld Carbon Steel Ball Valve Inline (794466RMMSW025)
- Jomar Valve Ball Valves