Shop All Ball Valves
Jomar Valve
1/2" NPT Lead Free Brass Ball Valve, Ball Valve Product Group: Manual
Mfr # T-110G
Zoro # G7121488
product price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Lead-Free Brass
- Body Style Inline
- Valve Structure 2 Piece, Full Port
- Stem Type Blowout Proof
- Handle Type Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jomar Valve
- MFR # T-110G
- Zoro # G7121488
- UPC # 662527298195
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1/2" |
Details
Body Material | Lead-Free Brass |
Body Style | Inline |
Valve Structure | 2 Piece, Full Port |
Stem Type | Blowout Proof |
Handle Type | Lever |
Stem Material | 304 Stainless Steel |
Standard | IAPMO/ANSI Z1157-2014; NSF/ANSI 14-2014; MSS SP-110; ANSI B1.20.1 |
Max. Pressure | 600 psi WOG |
Ball Valve Basic Body Material | Brass |
Ball Material | 304 Stainless Steel |
Seat Material | PTFE |
Item | LF Brass Ball Valve |
Ball Valve Product Group | Manual |
Connection Type | FNPT |
Description
LF Brass Ball Valve,w/Side Tap,NPT,1/2 In.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO 6 H, 8 PK (MWF-AFC-RF-G1-8-67759)
- JOHNS MANVILLE 5" x 48" L PVC Insulated Pipe Jacket (36660)
- PARKER 3/8" FNPT Brass Mini Ball Valve Inline (6F-B8LJ2-BP)
- PIONEER FAUCETS Wall Mount Pot Filler, NPT, Potfiller, Brushed Nickel, Overall Width: 25" (2MT600-BN)
- JOMAR VALVE 3/4" NPT Lead Free Brass Ball Valve (T-110G)
- JOMAR VALVE 1" NPT Lead Free Brass Ball Valve (T-110G)
- JOMAR VALVE 1/8" MIP x 1/4" FIP Brass Mini Valve (T-83C)
- JOMAR VALVE Brass Ball Valve, NPT, 21/2" (JF-100T)
- JOMAR VALVE 1" PVC Sched 80 True Union Valve (T-703)
- JOMAR VALVE 1/4" NPT Lead Free Brass Ball Valve (JF-100TG-LH)
- ASAHI Electronic Ball Valve, 1" Pipe Size (2901010)
- Jomar Valve Valves