Shop All Ball Valves
Jomar Valve
1/2" NPT Italian Brass Ball Valve
Mfr # T-100NE
Zoro # G7157827
product price: $14.75
/ea
$14.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style Inline
- Stem Type Blowout Proof
- Stem Material brass
- Seat Material Hostaflon(R) TFM 1600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jomar Valve
- MFR # T-100NE
- Zoro # G7157827
- UPC # 662527290915
- Country of Origin Italy
- Category Ball Valves
Dimensions
Pipe Size | 1/2" |
Details
Body Material | Brass |
Body Style | Inline |
Stem Type | Blowout Proof |
Stem Material | brass |
Seat Material | Hostaflon(R) TFM 1600 |
Ball Material | T.E.A. Coated Brass |
Temp. Range | -40 Degrees F to 500 Degrees F |
Standard | UL Listed; ANSI Z21.15; ASME B16.33; ASME B16.38; CGA 3.16; CGA 9.2; Delta C; MSS SP-110; ANSI B1.20.1 |
Ball Valve Product Group | Manual |
Connection Type | FNPT |
Item | Italian Brass Ball Valve |
Ball Valve Basic Body Material | Brass |
Handle Type | Lever |
Max. Pressure | 600 psi WOG |
Valve Structure | 2 Piece, Full Port |
Description
Italian Brass Ball Valve,NPT,1/2 In.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Pedal Box, 1/2 In.NPT, w/Extended Pedals (834-EPABCP)
- TOTO Blue Push Rod For Partial Flush 160Mm Fo (9AU187)
- ZURN 3.5 gpf, Toilet Manual Flush Valve, 1 in IPS Inlet (ZH6140AV-4L)
- KOHLER Aerator Assembly, High Flow, Lam, M28 (1043143-VF)
- JOMAR VALVE 3" NPT Italian Brass Ball Valve (T-100NE)
- JOMAR VALVE 3/4" NPT Italian Brass Ball Valve (T-100NE)
- JOMAR VALVE 1-1/4" NPT Italian Brass Ball Valve (T-100NE)
- JOMAR VALVE 3/4" MNPT Lead Free Brass Ball Valve (JF-100GMXF)
- JOMAR VALVE Brass Ball Valve, MNPT, 1/2" T-handle (JF-100TFM)
- JOMAR VALVE Brass Ball Valve, MNPT, 1" (JF-100TFM)
- DIXON Safety Vented Ball Valve, 1" (BBV100LV)
- Jomar Valve Valves