Shop All Check Valves
Jomar Valve
1/2" NPT Bronze Y Check Valve, Connection Type: Threaded
Mfr # T-511
Zoro # G7153977
product price: $21.25
/ea
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Connection Type Threaded
- Body Material Bronze
- Max. Pressure 300 psi WOG
- Material of Construction Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jomar Valve
- MFR # T-511
- Zoro # G7153977
- UPC # 662527295330
- Country of Origin Indonesia
- Category Check Valves
Dimensions
Pipe Size | 1/2" |
Size | 1/2" |
Length | 2.36" |
Details
Connection Type | Threaded |
Body Material | Bronze |
Max. Pressure | 300 psi WOG |
Material of Construction | Bronze |
Item | Y-Pattern Check Valve |
Description
Brnze Y-Pattern Check Valve,NPT,1/2 In.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO 12 H, 12 PK (AFC-EWH-3000-12p-12468)
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 1-1/4" x 1" Pipe Size (1VFZ6)
- STERILITE - LAKE HAVASU AZ Sterilite - Lake Havasu AZ 14138606 3 Layer Stack & Carry Box Blue (14138606)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 3/4 in x 1/2 in Pipe Size (437101BC)
- JOMAR VALVE 1-1/2" NPT Lead Free Brass Spring Check Valve (T-521G)
- JOMAR VALVE 3" Solder Bronze Y Check Valve (S-511)
- JOMAR VALVE 1/2" NPT Lead Free Brass Spring Check Valve (T-521G)
- JOMAR VALVE 1" NPT Bronze Y Check Valve (T-511)
- JOMAR VALVE 1/2" Solder Bronze Y Check Valve, Length: 2.60" (S-511)
- JOMAR VALVE 3/4" NPT Bronze Y Check Valve (T-511G)
- MILWAUKEE VALVE 2" FNPT Bronze Swing Check Valve (515 2)
- Jomar Valve Valves