Shop All Check Valves
Jomar Valve
1/2" NPT Brass Horizontal Check Valve
Mfr # T-501
Zoro # G7067886
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Connection Type Threaded
- Body Material Brass
- Material of Construction Brass
- Max. Pressure 200 psi WOG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jomar Valve
- MFR # T-501
- Zoro # G7067886
- UPC # 662527295187
- Country of Origin Indonesia
- Category Check Valves
Dimensions
Pipe Size | 1/2" |
Size | 1/2" |
Length | 2.13" |
Details
Connection Type | Threaded |
Body Material | Brass |
Material of Construction | Brass |
Max. Pressure | 200 psi WOG |
Item | Check Valve |
Product Type | Brass Horizontal Check Valve,NPT,1/2" |
Description
Brass Horizontal Check Valve,NPT,1/2 In.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Frost Proof Sillcock, Chrome, 6" L, 125 psi (104-402NL)
- CHARLOTTE PIPE AND FOUNDRY ELBOW 60 PVC DWV 4"" HXH (PVC003191200)
- VIEGA Straight Bronze Adapter, Press-Fit x MNPT, 3/4 in Tube Size, 3/4 in Pipe Size (79230)
- ZORO SELECT 1-1/2" FNPT Stainless Steel Ball Valve Inline (06Q201N04112)
- JOMAR VALVE 1/2" NPT Bronze Y Check Valve, Connection Type: Threaded (T-511)
- JOMAR VALVE 2" NPT Bronze Y Check Valve (T-511)
- JOMAR VALVE 3/4" NPT Lead Free Brass Horizontal Check Valve (T-501G)
- JOMAR VALVE 2-1/2" Solder Lead Free Brass Horizontal Check Valve (S-501G)
- JOMAR VALVE 1/2" NPT Lead Free Brass Spring Check Valve (T-521G)
- JOMAR VALVE 3/4" NPT Bronze Y Check Valve (T-511G)
- NIBCO Check Valve, T-473-Y, 1/2, Bronze (NL92006)
- Jomar Valve Check Valves