Shop All Ball Valves
Jomar Valve
1/2" MNPT Nickel Plated Brass Mini Valve
Mfr # T-84-M
Zoro # G7032125
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Chrome-Plated Brass
- Body Style Inline
- Handle Type Glass Filled Nylon
- Valve Structure 1 Piece, Standard Port
- Connection Type MIP x FIP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jomar Valve
- MFR # T-84-M
- Zoro # G7032125
- UPC # 662527300690
- Country of Origin Italy
- Category Ball Valves
Dimensions
Pipe Size | 1/2" |
Details
Body Material | Chrome-Plated Brass |
Body Style | Inline |
Handle Type | Glass Filled Nylon |
Valve Structure | 1 Piece, Standard Port |
Connection Type | MIP x FIP |
Stem Material | brass |
Seat Material | PTFE |
Stem Type | Blowout Proof |
Item | Nickel Plated Brass Mini Vlv,MNPT,1/2" |
Ball Valve Basic Body Material | Brass |
Standard | MSS SP-110; ANSI B1.20.1 |
Temp. Range | 0 Degrees F to 200 Degrees F |
Ball Valve Product Group | Manual |
Ball Material | Nickel Plated Brass |
Max. Pressure | 450 psi WOG |
Description
Nickel Plated Brass Mini Vlv,MNPT,1/2 In.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLINE Straight Copper Tubing, 3/4 in Outside Dia, 2 ft Length, Type K (KH05002)
- VERSILON PEX Tubing, Clear, 7/16 in, 100 ft, 165F (ABH02033)
- ZORO SELECT Pipe, 150 psi, SS, 22 (E4BNF27)
- STREAMLINE Straight Copper Tubing, 1/2 in Outside Dia, 10 ft Length, Type L (LH03010)
- JOMAR VALVE 3/8" MNPT Nickel Plated Brass Mini Valve (T-84-M)
- JOMAR VALVE 1/4" MNPT Nickel Plated Brass Mini Valve (T-84-M)
- JOMAR VALVE 1/8" MNPT Nickel Plated Brass Mini Valve (T-84-M)
- JOMAR VALVE 3/4" Compression Lead Free Brass Ball Valve (C-402G)
- JOMAR VALVE 1-1/4" PVC Sched 80 True Union Valve (T-703)
- JOMAR VALVE 1" CXC Lead Free Brass Ball Valve, Body Style: Inline (S-150G)
- APOLLO EXPANSION PEX 3/4 in. Brass PEX-A Barb Ball Valve with Drain and Mounting Pad (EPXV34WD)
- Jomar Valve Valves