Shop All Ball Valves
Jomar Valve
1/2" MNPT Lead Free Brass Ball Valve
Mfr # JF-100GMXF
Zoro # G7134176
product price: $16.95
/ea
$16.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Lead-Free Brass
- Body Style Inline
- Handle Type Lever
- Max. Pressure 600 psi WOG
- Standard UL Listed; NSF 61-8; NSF 372; Uniform Plumbing Code (cUPC); IAPMO/ANSI Z1157-2014; NSF/ANSI 14-2014; MSS SP-110; ANSI B1.20.1; FM Approval
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jomar Valve
- MFR # JF-100GMXF
- Zoro # G7134176
- UPC # 662527298300
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1/2" |
Details
Body Material | Lead-Free Brass |
Body Style | Inline |
Item | LF Brass Ball Valve |
Handle Type | Lever |
Max. Pressure | 600 psi WOG |
Standard | UL Listed; NSF 61-8; NSF 372; Uniform Plumbing Code (cUPC); IAPMO/ANSI Z1157-2014; NSF/ANSI 14-2014; MSS SP-110; ANSI B1.20.1; FM Approval |
Seat Material | PTFE |
Ball Valve Basic Body Material | Brass |
Connection Type | MNPT x FNPT |
Valve Structure | 2 Piece, Full Port |
Stem Type | Blowout Proof |
Stem Material | 304 Stainless Steel |
Ball Valve Product Group | Manual |
Ball Material | 304 Stainless Steel |
Product Type | LF Brass Ball Valve,SS Trim,MNPT,1/2" |
Description
LF Brass Ball Valve,SS Trim,MNPT,1/2 In.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 3/8" PEX Expander Head (DCE40038)
- ZORO SELECT P-Trap, White Drain, Slip Connection (35374)
- ZORO SELECT 1/2" MNPT x 6" TBE Red Brass Pipe Nipple Sch 80 (463-060X)
- KISSLER 2.2 gpm Aerated Outlet, 15/16 in - 27, 55/64 in - 27 Thread Size, Chrome, Metal (AB83-X010)
- JOMAR VALVE 3/4" MNPT Lead Free Brass Ball Valve (JF-100GMXF)
- JOMAR VALVE 1" MNPT Lead Free Brass Ball Valve (JF-100GMXF)
- JOMAR VALVE 3/8" MNPT Lead Free Brass Ball Valve (JF-100GMXF)
- JOMAR VALVE Ball Valve, 3/4" Pipe, Graphite Body Seal (T-CS-2001N-SS-4B)
- JOMAR VALVE Brass Ball Valve, MNPT, 1/4" T-handle (JF-100TFM)
- JOMAR VALVE 2-1/2" PVC Sched 80 True Union Valve (T-703)
- APOLLO VALVES 1-1/4" Sweat Bronze Ball Valve Inline (82LF24601)
- Jomar Valve Ball Valves