Shop All Ball Valves
Jomar Valve
1/2" CXC Lead Free Brass Ball Valve
Mfr # S-150G
Zoro # G7068288
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Body Material Lead-Free Brass
- Body Style Inline
- Seat Material PTFE
- Valve Structure 2 Piece, Full Port
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jomar Valve
- MFR # S-150G
- Zoro # G7068288
- UPC # 662527305695
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1/2" |
Details
Body Material | Lead-Free Brass |
Body Style | Inline |
Item | LF Brass Ball Valve |
Seat Material | PTFE |
Valve Structure | 2 Piece, Full Port |
Stem Material | brass |
Ball Material | Chrome Plated Lead-Free Brass |
Connection Type | Solder |
Ball Valve Basic Body Material | Brass |
Handle Type | Lever |
Standard | UL Listed; NSF 61-8; NSF 372; Uniform Plumbing Code (cUPC); IAPMO/ANSI Z1157-2014; NSF/ANSI 14-2014; MSS SP-110; ANSI B16.18; FM Approval |
Max. Pressure | 600 psi WOG |
Ball Valve Product Group | Manual |
Stem Type | Blowout Proof |
Product Type | LF Brass Ball Valve,CXC,1/2" |
Description
LF Brass Ball Valve,CXC,1/2 In.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 8 in x 6 in Pipe Size (829-585)
- CHICAGO FAUCET Faucet, Lever, 1/2" FNPT, 2, Cast Brass, Yes (886-CP)
- TIGERFLEX 1 1/2" X 100' Food Grade Pvc Material Handling Hose 50 Psi (WT150-100)
- ANDERSON METALS Pipe Nipple Brass 1/8 X 2 (736113-0232)
- JOMAR VALVE 1/2" CPVC CTS Solvent Ball Valve (S-605)
- JOMAR VALVE 1/8" MNPT Nickel Plated Brass Mini Valve (T-84-M)
- JOMAR VALVE LF Brass Crimp PEX Ball Valve, 1/2" (T-412G)
- JOMAR VALVE 3" CXC Lead Free Brass Ball Valve, Seat Material: PTFE (S-150G)
- JOMAR VALVE 1-1/4" NPT PVC Sched 80 Ball Valve (T-701)
- JOMAR VALVE 2-1/2" NPT Lead Free Brass Ball Valve (JF-100TG-LH)
- ASAHI Electronic Ball Valve, 1" Pipe Size (2901010)
- Jomar Valve Valves