Shop All Ball Valves
Jomar Valve
1/2" Combo Y-Strainer and Ball Valve
Mfr # T-100FB
Zoro # G7045556
product price: $45.35
/ea
$45.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style 3-Way
- Handle Type Lever
- Seat Material Virgin PTFE
- Stem Type Blowout Proof
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jomar Valve
- MFR # T-100FB
- Zoro # G7045556
- UPC # 662527291127
- Country of Origin Italy
- Category Ball Valves
Dimensions
Pipe Size | 1/2" |
Details
Body Material | Brass |
Body Style | 3-Way |
Handle Type | Lever |
Seat Material | Virgin PTFE |
Item | Combo Y-Strainer and Ball Valve |
Stem Type | Blowout Proof |
Ball Valve Product Group | Manual |
Connection Type | Threaded |
Ball Valve Basic Body Material | Brass |
Max. Pressure | 400 psi WOG |
Standard | ANSI B1.20.1 |
Valve Structure | Full Port |
Stem Material | brass |
Ball Material | Chrome Plated Brass |
Description
Combo Y-Strainer and Ball Valve,1/2 In.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 2" MNPT x 1" FNPT Galvanized Hex Bushing (0319907762)
- NEOPERL 1.8 gpm Faucet Inserts, Acetal, Plastic (1163505)
- NIBCO Elbow, 90 Deg, C x MNPT, 2 In (707-4-LF 2)
- KUNKLE VALVE Safety Relief Valve, 1in.x1-1/4in., 15 psi (6010FEM01-KM-15)
- JOMAR VALVE 2" PVC Sched 80 True Union Valve (T-703)
- JOMAR VALVE 3/4" PVC Sched 80 True Union Valve (T-703)
- JOMAR VALVE 2-1/2" CXC Lead Free Brass Ball Valve, Body Style: Inline (JF-100SG)
- JOMAR VALVE 1/2" NPT Lead Free Brass Ball Valve (T-150G)
- JOMAR VALVE 1-1/2" NPT Lead Free Brass Ball Valve (JF-100TG)
- JOMAR VALVE 1/2" NPT Italian Brass Ball Valve (T-100NE)
- ZORO SELECT Ball Valve, Full, 3/4" Size, 1000 psi, 3-Way (06Q051N04034)
- Jomar Valve Valves