Shop All Check Valves
Jomar Valve
1" Solder Lead Free Brass Horizontal Check Valve
Mfr # S-501G
Zoro # G7068157
product price: $22.45
/ea
$22.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Connection Type Solder
- Body Material Lead Free Brass
- Material of Construction Lead Free Brass
- Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jomar Valve
- MFR # S-501G
- Zoro # G7068157
- UPC # 662527294715
- Country of Origin Indonesia
- Category Check Valves
Dimensions
Pipe Size | 1" |
Size | 1" |
Length | 3.90" |
Details
Connection Type | Solder |
Body Material | Lead Free Brass |
Material of Construction | Lead Free Brass |
Item | Check Valve |
Max. Pressure | 200 psi WOG |
Description
LF Brass Horizontal Check,CXC,1 In.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2-1/2 NL FXS T-571 DIEL. UNIO (301-119NL)
- PARKER Connector, Carbon Stl, A-LOKxF, 3/8Inx1/4In (6FSC4N-S)
- GE Ice Dispenser Crusher Cover (WR17X11497)
- PARKER Reducer/Expander, Steel, 3/4 x 5/8 in, SAE (12-10 F5OG5-S)
- JOMAR VALVE 1/2" Solder Bronze Y Check Valve, Length: 2.60" (S-511)
- JOMAR VALVE 1/2" Solder Lead Free Brass Horizontal Check Valve (S-501G)
- JOMAR VALVE 3/4" Solder Lead Free Brass Spring Check Valve (S-521G)
- JOMAR VALVE 2" Solder Lead Free Bronze Y Check Valve (S-511G)
- JOMAR VALVE 1" NPT Lead Free Brass Spring Check Valve (T-521G)
- JOMAR VALVE 2-1/2" NPT Bronze Y Check Valve (T-511)
- APOLLO VALVES 3/4" FNPT Bronze Ball Cone Spring Check Valve (6110401)
- Jomar Valve Valves